Shop All Spherical Rod Ends
Tritan
Precision, Male/Right Thread, 6mm Bore
Mfr # SA 6E
Zoro # G2082949
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metric Male
- Ball 52100/MoS2 Coated
- Thread Right Hand
- Thread Size M6 x 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SA 6E
- Zoro # G2082949
- UPC # 888569034212
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M6 x 1 |
Details
Type | Metric Male |
Ball | 52100/MoS2 Coated |
Thread | Right Hand |
Item | Right Hand Thread Rod End |
Description
Precision, Male/Right Thread, 6mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6205Z, Single Row Ball Bearings (6205Z)
- MARATHON Motor 1/3 Hp Carbonator Pump Motor, 1 Phase, 1800 Rpm, 100-120/200-240 V, 48Y Frame, Odp (H712)
- LIQUIDYNAMICS Prtbl Grease Pump, 120 lb. Drum, 7200 psi (13051T-S1)
- IKO Shell Needle Roller Bearing, Inch - Full complement, #YB1616/MF3 (YB1616/MF3)
- TRITAN Rod End, Inch, Stainless Steel, Female, Right Hand Threads, 3/4-in. ID, Maintenance Free PTFE Lined (CF 12TX)
- TRITAN Precision Rod Ends, 12mm Bore, 7.5mm W (SI 12E)
- TRITAN Rod End, Inch, Commercial Grade, Female, Right Hand Threads, 1/4-in. Bore Dia., With Stud (CF 4S)
- TRITAN Rod End, Inch, Precision, Female, Left Hand Threads, 5/16-in. Bore Dia. (HFL 5)
- TRITAN Rod End, Inch, Precision, Female, Right Hand Threads, 3/16-in. Bore Dia. (HF 3)
- TRITAN Rod End, Inch, Commercial Grade, Male, Right Hand Threads, 3/8-in. Bore Dia., With Stud (CM 6S)
- QA1 Female, SS/PTFE Rod End, RH, 16/16.065mm (MGFR16T)
- Tritan Plain Bearings