Shop All Spherical Rod Ends
Tritan
Precision, Male/Right Thread, 15mm Bore
Mfr # SA 15ES
Zoro # G2082991
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metric Male
- Ball 52100/MoS2 Coated
- Thread Right Hand
- Thread Size M14 x 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SA 15ES
- Zoro # G2082991
- UPC # 888569034106
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M14 x 2 |
Details
Type | Metric Male |
Ball | 52100/MoS2 Coated |
Thread | Right Hand |
Item | Right Hand Thread Rod End |
Description
Precision, Male/Right Thread, 15mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE Hydraulic Tie-Rod Cylinder (B200140ABAAA07B)
- FESTO Solenoid Valve MFH-3-1/8 (MFH-3-1/8)
- PARKER GRESEN Hydraulic Flow Divider, 3/4 in (PDC-75-50)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1-1/4, PK3 (EP101420)
- TRITAN Rod End, Inch, Precision, Male, Right Hand Threads, 3/16-in. Bore Dia. (HM 3)
- TRITAN Rod End, Inch, Stainless Steel, Female, Right Hand Threads, 3/4-in. ID, Maintenance Free PTFE Lined (CF 12TX)
- TRITAN Precision Rod Ends, 25mm Bore, 18mm W (SI 25ES 2RS)
- TRITAN Rod End, Inch, Commercial Grd, Female, Right Hand Threads, 1/4-in. Bore Dia., Right Thread Direction (CF 4)
- TRITAN Rod End, Precision, Metric, Male, Left Hand Threads, Sealed, 30mm Bore Dia., 3 Piece Construction (SAL 30ES 2RS)
- TRITAN Rod End, Inch, Precision, Female, Right Hand Threads, 1/4-in. Bore Dia. (HF 4)
- QA1 Male Rod End, SS, RH, 5/8-18 (GMR10T)
- Tritan Spherical Rod Ends