Shop All Spherical Rod Ends
Tritan
Precision, Male/Right Thread, 12mm Bore
Mfr # SA 12E
Zoro # G2083000
product price: $63.45
/ea
$63.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metric Male
- Ball 52100/MoS2 Coated
- Thread Right Hand
- Thread Size M12 x 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SA 12E
- Zoro # G2083000
- UPC # 888569034090
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M12 x 1.75 |
Details
Type | Metric Male |
Ball | 52100/MoS2 Coated |
Thread | Right Hand |
Item | Right Hand Thread Rod End |
Description
Precision, Male/Right Thread, 12mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for THIEMAN 4423520 MOTOR (4423520 MOTOR)
- GATES PowerGrip Timing Belts, 750H200 (750H200)
- ALEMITE Grease Fitting Drive Type, 3/16" Drive (A1633)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9020FKN4H, Pressure Line, 5 micron, Outside-In (MF0058392)
- TRITAN Rod End, Inch, Commercial Grade, Female, Right Hand Threads, 1/4-in. Bore Dia., With Stud (CF 4S)
- TRITAN Precision Rod Ends, 12mm Bore, 7.5mm W (SI 12E)
- TRITAN Rod End, Inch, Commercial Grd, Female, Right Hand Threads, 1/4-in. Bore Dia., Right Thread Direction (CF 4)
- TRITAN Rod End, Inch, Precision, Male, Right Hand Threads, 3/16-in. Bore Dia. (HM 3)
- TRITAN Rod End, Inch, Precision, Female, Right Hand Threads, 1/4-in. Bore Dia. (HF 4)
- TRITAN Rod End, Inch, Commercial Grd, Female, RH Threads, 7/16-in. Bore Dia., Right Thread Direction (CF 7)
- QA1 Male, Rod End, RH, 5/5.065mm (MCMR5)
- Tritan Plain Bearings