Shop All Spherical Rod Ends
Tritan
Precision, Male/Right Thread, 10mm Bore
Mfr # SA 10E
Zoro # G2083019
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metric Male
- Ball 52100/MoS2 Coated
- Thread Right Hand
- Thread Size M10 x 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # SA 10E
- Zoro # G2083019
- UPC # 888569034083
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M10 x 1.5 |
Details
Type | Metric Male |
Ball | 52100/MoS2 Coated |
Thread | Right Hand |
Item | Right Hand Thread Rod End |
Description
Precision, Male/Right Thread, 10mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Clamp, Speed (4ZK35)
- SIMPLEX P41, Single Speed, Steel Hydraulic Hand Pump, 0.20 in3 Oil Flow per Stroke at 10,000 psi, 40 in3 Oil (P41)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 50 Chain Size, 26 # of Teeth (50BS26H X 1 3/8)
- GATES 1626 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B61)
- TRITAN Rod End, Inch, Precision, Male, Right Hand Threads, 3/16-in. Bore Dia. (HM 3)
- TRITAN Rod End, Inch, Commercial Grade, Female, Right Hand Threads, 1/4-in. Bore Dia., With Stud (CF 4S)
- TRITAN Precision Rod Ends, 12mm Bore, 7.5mm W (SI 12E)
- TRITAN Rod End, Inch, Precision, Female, Left Hand Threads, 5/16-in. Bore Dia. (HFL 5)
- TRITAN Rod End, Precision, Metric, Male, Left Hand Threads, Sealed, 30mm Bore Dia., 3 Piece Construction (SAL 30ES 2RS)
- TRITAN Rod End, Inch, Commercial Grd, Female, RH Threads, 7/16-in. Bore Dia., Right Thread Direction (CF 7)
- IGUS Female Rod End, 3/4-16, RH (EBRI-12 R)
- Tritan Spherical Rod Ends