Shop All Spherical Rod Ends
Tritan
Precision, Male/Right Thread, 0.375inBore
Mfr # HM 6G
Zoro # G2082921
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Male
- Ball 52100/Hard Chrome Plated
- Thread Right Hand
- Thread Size 3/8-24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # HM 6G
- Zoro # G2082921
- UPC # 888569024374
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 3/8-24" |
Details
Type | Male |
Ball | 52100/Hard Chrome Plated |
Thread | Right Hand |
Item | Right Hand Thread Rod End |
Description
Precision, Male/Right Thread,0.375inBore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Flareless Compression to Male Pipe 90° Elbow (7405X10X08)
- DUFF-NORTON Acme Nut, Dia 1.50 In, 1.50 In L, 4 Turns (100ANB025)
- SPEEDAIRE Cylinder Repair Kit, Cushion, 3-1/4In Bore (2ZB77)
- SMC Vacuum Pad, Flat With Ribs, 32mm (ZP32CS)
- TRITAN Rod End, Inch, Precision, Female, Right Hand Threads, 3/16-in. Bore Dia. (HF 3)
- TRITAN Rod End, Inch, Commercial Grd, Female, Right Hand Threads, 1/4-in. Bore Dia., Right Thread Direction (CF 4)
- TRITAN Rod End, Inch, Precision, Female, Right Hand Threads, 1/4-in. Bore Dia. (HF 4)
- TRITAN Rod End, Inch, Commercial Grade, Female, Right Hand Threads, 1/4-in. Bore Dia., With Stud (CF 4S)
- TRITAN Rod End, Inch, Precision, Male, Left Hand Threads, 3/8-in. Bore Dia. (HML 6)
- TRITAN Rod End, Inch, Precision, Female, Left Hand Threads, 3/8-in. Bore Dia. (HFL 6)
- QA1 Female Stud Rod End, RH, 1/4-28 (CFR4S)
- Tritan Spherical Rod Ends