Shop All Spherical Rod Ends
Tritan
Precision, Male/Left Thread, 6mm Bore
Mfr # SAL 6E
Zoro # G2083061
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metric Male
- Ball 52100/MoS2 Coated
- Thread Left Hand
- Thread Size M6 x 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SAL 6E
- Zoro # G2083061
- UPC # 888569035585
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M6 x 1 |
Details
Type | Metric Male |
Ball | 52100/MoS2 Coated |
Thread | Left Hand |
Item | Left Hand Thread Rod End |
Description
Precision, Male/Left Thread, 6mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Wilkerson by Self-Relieving Standard High Flow Regulator with GC230 Gauge, 0 to 180 psig Adjustable (R40-0BRHG)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP09S)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/8"-18 Thread Size, H Series (VHN6-6M)
- TSUBAKI Sprocket , 40 Chain Size, 32 # of Teeth (40P32)
- TRITAN Rod End, Precision, Metric, Male, Left Hand Threads, Sealed, 30mm Bore Dia., 3 Piece Construction (SAL 30ES 2RS)
- TRITAN Rod End, Inch, Commercial Grd, Female, RH Threads, 7/16-in. Bore Dia., Right Thread Direction (CF 7)
- TRITAN Rod End, Inch, Commercial Grade, Male, Right Hand Threads, 3/8-in. Bore Dia., With Stud (CM 6S)
- TRITAN Rod End, Inch, Precision, Female, Left Hand Threads, 5/16-in. Bore Dia. (HFL 5)
- TRITAN Rod End, Inch, Commercial Grade, Female, Right Hand Threads, 1/4-in. Bore Dia., With Stud (CF 4S)
- TRITAN Precision Rod Ends, 12mm Bore, 7.5mm W (SI 12E)
- QA1 Female Stud, Rod End, RH, 17.5mm (MCFR8S)
- Tritan Spherical Rod Ends