Shop All Spherical Rod Ends
Tritan
Precision, Male/Left Thread, 15mm Bore
Mfr # SAL 15ES
Zoro # G2083125
product price: $75.55
/ea
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metric Male
- Ball 52100/MoS2 Coated
- Thread Left Hand
- Thread Size M14 x 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SAL 15ES
- Zoro # G2083125
- UPC # 888569035479
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M14 x 2 |
Details
Type | Metric Male |
Ball | 52100/MoS2 Coated |
Thread | Left Hand |
Item | Left Hand Thread Rod End |
Description
Precision, Male/Left Thread, 15mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GSC-150-SS Set Screw Collar (GSC-150-SS)
- GATES Polyflex JB Belts, 2/11M800JB (2/11M800JB)
- POWERDRIVE 5/8" Fixed Bore V-Belt Pulley 3.15" OD (2BK30-5/8)
- COXREELS Swivel, Brass 1/4In NPT Inlet (1969)
- TRITAN Rod End, Inch, Precision, Female, Right Hand Threads, 1/4-in. Bore Dia. (HF 4)
- TRITAN Rod End, Inch, Commercial Grd, Female, RH Threads, 7/16-in. Bore Dia., Right Thread Direction (CF 7)
- TRITAN Rod End, Inch, Precision, Female, Right Hand Threads, 3/16-in. Bore Dia. (HF 3)
- TRITAN Precision Rod Ends, 12mm Bore, 7.5mm W (SI 12E)
- TRITAN Rod End, Inch, Precision, Female, Left Hand Threads, 3/8-in. Bore Dia. (HFL 6)
- TRITAN Rod End, Inch, Commercial Grade, Female, Right Hand Threads, 1/4-in. Bore Dia., With Stud (CF 4S)
- QA1 Male Stud Rod End, LH, #10-32 (CML3S)
- Tritan Spherical Rod Ends