Shop All Spherical Rod Ends
Tritan
Precision, Left Thread, 15mm Bore
Mfr # SIL 15ES
Zoro # G2083159
product price: $74.29
/ea
$74.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metric Female
- Ball 52100/MoS2 Coated
- Thread Left Hand
- Thread Size M14 x 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SIL 15ES
- Zoro # G2083159
- UPC # 888569043351
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M14 x 2 |
Details
Type | Metric Female |
Ball | 52100/MoS2 Coated |
Thread | Left Hand |
Description
Precision, Left Thread, 15mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 3/8", BSPP (9028-06)
- ELESA Roller elements for ELEROLL roller tracks, RLT-U-TPU (RLT-U)
- CONTINENTAL CONTITECH 1/2" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-03-11)
- CLIMAX METAL PRODUCTS 2C-231 Two-Piece Clamping Collar (2C-231)
- TRITAN Rod End, Inch, Commercial Grd, Female, Right Hand Threads, 1/4-in. Bore Dia., Right Thread Direction (CF 4)
- TRITAN Rod End, Inch, Commercial Grd, Female, RH Threads, 7/16-in. Bore Dia., Right Thread Direction (CF 7)
- TRITAN Rod End, Inch, Precision, Female, Right Hand Threads, 1/4-in. Bore Dia. (HF 4)
- TRITAN Rod End, Inch, Precision, Female, Right Hand Threads, 3/16-in. Bore Dia. (HF 3)
- TRITAN Precision Rod Ends, 25mm Bore, 18mm W (SI 25ES 2RS)
- TRITAN Precision Rod Ends, 12mm Bore, 7.5mm W (SI 12E)
- QA1 Female Stud Rod End, LH, 1/4-28 (CFL4S)
- Tritan Spherical Rod Ends