Shop All Spherical Rod Ends
Tritan
Precision, Left Thread, 12mm Bore
Mfr # SIL 12E
Zoro # G2083168
product price: $57.49
/ea
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metric Female
- Ball 52100/MoS2 Coated
- Thread Left Hand
- Thread Size M12 x 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SIL 12E
- Zoro # G2083168
- UPC # 888569043344
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M12 x 1.75 |
Details
Type | Metric Female |
Ball | 52100/MoS2 Coated |
Thread | Left Hand |
Description
Precision, Left Thread, 12mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Blow Gun Tip Adapter Kit (AG1099FZ)
- PARKER PARTEK SLV-BLK-ID .86'' (AS-B-13)
- SKF SKF 6306 2RS1/C3GJN, Single Row Ball Bearings (6306 2RS1/C3GJN)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 4.6 gal 2-HP 220V Only 60 dB (4620AC-22060)
- TRITAN Rod End, Inch, Precision, Male, Left Hand Threads, 3/8-in. Bore Dia. (HML 6)
- TRITAN Precision Rod Ends, 12mm Bore, 7.5mm W (SI 12E)
- TRITAN Rod End, Inch, Commercial Grd, Female, RH Threads, 7/16-in. Bore Dia., Right Thread Direction (CF 7)
- TRITAN Precision Rod Ends, 25mm Bore, 18mm W (SI 25ES 2RS)
- TRITAN Rod End, Inch, Commercial Grade, Male, Right Hand Threads, 3/8-in. Bore Dia., With Stud (CM 6S)
- TRITAN Rod End, Inch, Precision, Female, Right Hand Threads, 3/16-in. Bore Dia. (HF 3)
- QA1 Precision Greasable Rod End, Steel (KFL16Z-1)
- Tritan Spherical Rod Ends