Shop All Spherical Rod Ends
Tritan
Precision, Left Thread, 10mm Bore
Mfr # SIL 10E
Zoro # G2083177
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metric Female
- Ball 52100/MoS2 Coated
- Thread Left Hand
- Thread Size M10 x 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SIL 10E
- Zoro # G2083177
- UPC # 888569043337
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M10 x 1.5 |
Details
Type | Metric Female |
Ball | 52100/MoS2 Coated |
Thread | Left Hand |
Description
Precision, Left Thread, 10mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Riveted Roller Chain Box 120R-10-Standard: 120 Chain Size, 10 Ft, 131541 (131541)
- DYNABRADE Gear (53195)
- GATES Tri-Power Belts, BX25 (BX25)
- BESTORQ Double Sided 8M timing belts, 1600-D8M-50 (1600-D8M-50)
- TRITAN Rod End, Inch, Commercial Grd, Female, Right Hand Threads, 1/4-in. Bore Dia., Right Thread Direction (CF 4)
- TRITAN Rod End, Inch, Precision, Male, Right Hand Threads, 3/16-in. Bore Dia. (HM 3)
- TRITAN Rod End, Inch, Commercial Grade, Female, Right Hand Threads, 1/4-in. Bore Dia., With Stud (CF 4S)
- TRITAN Rod End, Inch, Stainless Steel, Female, Right Hand Threads, 3/4-in. ID, Maintenance Free PTFE Lined (CF 12TX)
- TRITAN Precision Rod Ends, 25mm Bore, 18mm W (SI 25ES 2RS)
- TRITAN Rod End, Precision, Metric, Male, Left Hand Threads, Sealed, 30mm Bore Dia., 3 Piece Construction (SAL 30ES 2RS)
- QA1 Female Rod End, SS, LH, 1/4-28 (GFL4T)
- Tritan Plain Bearings