Shop All Pillow Block Bearings
Tritan
Pillow Block TB, All Stainless, Bore 1"
Mfr # UCPASS205-16SS
Zoro # G0887560
product price: $88.59
/ea
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1"
- Shaft Locking Type Set Screw
- Bearing Insert Material Stainless Steel
- Bolt Hole Center-to-Center 2.0000"
- Mounting Surface to Shaft Center Two Bolt Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UCPASS205-16SS
- Zoro # G0887560
- UPC # 888569053190
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1" |
Details
Shaft Locking Type | Set Screw |
Bearing Insert Material | Stainless Steel |
Bolt Hole Center-to-Center | 2.0000" |
Mounting Surface to Shaft Center | Two Bolt Base |
Item | Pillow Block TB,All Stainless,Bore 1" |
Dynamic Load Capacity | 2700 Lbf |
Bearing Lubrication | FM222 Food Grade Grease |
Static Load Capacity | 1440 Lbf |
Temp. Range | -4 to +248° F |
Housing Material | Thermo Plastic |
Description
Pillow Block TB,All Stainless,Bore 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Jack Hammer Red Rubber Hose 3/4 Inch x 50 feet 300 PSI (HJ19-050E)
- FESTO Standards-Based Cylinder DSBC-32-80-PPVA-N3 (DSBC-32-80-PPVA-N3)
- SMC Male Adapter, 1/8 in., TubexMale BSPT (KQ2H01-02AS)
- EATON AEROQUIP Hydraulic Hose Fitting (4412-8-8S)
- TRITAN Pillow Block Bearing, Ball, 3/4" Bore (SBP204-12G)
- TRITAN Pillow Block Bearing, Ball, 1-3/16" Bore (HCP206-19)
- TRITAN Tapped Base Pillow Block, Domestic Dimensions, Wide Inner Ring Insert, Set Screw, 1.75-in. Bore (UCPA209-28A)
- TRITAN Pillow Block Bearing, Ball, 3/4" Bore (HCP204-12)
- TRITAN Pillow Block Bearing, Ball, 50mm Bore (UCP210-50MM)
- TRITAN Pillow Block Unit, Wide Inner Ring Insrt, Set Scrw, 80mm Bore, 3.5 Bore Cntr H, 9.1250-in. BH to BH (UCP216-80MM)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew, #VPS108 (VPS108)
- Tritan Pillow Block & Flange Bearings