Shop All Pillow Block Bearings
Tritan
Pillow Block, Stainless, Bore 1.5"
Mfr # UCPSS208-24SS
Zoro # G0887719
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.5"
- Shaft Locking Type Set Screw
- Bearing Insert Material Stainless Steel
- Bolt Hole Center-to-Center 5.4063"
- Mounting Surface to Shaft Center Two Bolt Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UCPSS208-24SS
- Zoro # G0887719
- UPC # 888569054159
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1.5" |
Details
Shaft Locking Type | Set Screw |
Bearing Insert Material | Stainless Steel |
Bolt Hole Center-to-Center | 5.4063" |
Mounting Surface to Shaft Center | Two Bolt Base |
Item | Pillow Block,Stainless,Bore 1.5" |
Bearing Lubrication | FM222 Food Grade Grease |
Temp. Range | -4 to +248° F |
Housing Material | Stainless Steel |
Dynamic Load Capacity | 5650 Lbf |
Static Load Capacity | 3300 Lbf |
Description
Pillow Block,Stainless,Bore 1.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 175 psi (SF50-1A175)
- FAFNIR Ball Bearings, #37KD (37KD)
- FESTO Standards-Based Cylinder DSNU-25-10-PPV-A (DSNU-25-10-PPV-A)
- SUNEX Tools 10,000 PSI Capacity Air Over Hydraulic Foot Pump (4998)
- TRITAN Pillow Block Bearing, Ball, 30mm Bore (UCP206-30MM)
- TRITAN Pillow Block Bearing, Ball, 3-7/16" Bore (UCP217-55)
- TRITAN Pillow Block Bearing, Ball, 1-3/8" Bore (UCP207-22)
- TRITAN Pillow Block Bearing, Ball, 5/8" Bore (UCPK202-10)
- TRITAN Pillow Block Bearing, Ball, 1-1/2" Bore (HCP208-24)
- TRITAN Pillow Block Bearing, Ball, 1-15/16" Bore (HCPK210-31)
- DODGE Sleeve Bearings, Solid Babbitted Journal Bearing, 2-Bolt Pillow Block, P2B-BASO-105 (006117 P2B-BASO-105)
- Tritan Pillow Block Bearings