Shop All Pillow Block Bearings
Tritan
Pillow Block, Stainless, Bore 1"
Mfr # UCPSS205-16SS
Zoro # G0887770
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1"
- Shaft Locking Type Set Screw
- Bearing Insert Material Stainless Steel
- Bolt Hole Center-to-Center 4.1250"
- Mounting Surface to Shaft Center Two Bolt Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UCPSS205-16SS
- Zoro # G0887770
- UPC # 888569054050
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1" |
Details
Shaft Locking Type | Set Screw |
Bearing Insert Material | Stainless Steel |
Bolt Hole Center-to-Center | 4.1250" |
Mounting Surface to Shaft Center | Two Bolt Base |
Item | Pillow Block,Stainless,Bore 1" |
Temp. Range | -4 to +248° F |
Static Load Capacity | 1440 Lbf |
Housing Material | Stainless Steel |
Bearing Lubrication | FM222 Food Grade Grease |
Dynamic Load Capacity | 2700 Lbf |
Description
Pillow Block,Stainless,Bore 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON MotorRainshield, 6 3/4 In Dia, 5/8 In Bore (4M220)
- SPEEDAIRE Air Cylinder, 4 in Bore, 2 in Stroke, NFPA Double Acting (5VLK3)
- CONTINENTAL CONTITECH 3/8" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-03-33)
- GATES Synchro-Power Polyurethane Belts, T10-560-25 (T10-560-25)
- TRITAN Pillow Block Bearing, Ball, 1-3/4" Bore (UCP209-28)
- TRITAN Pillow Block Unit, Wide Inner Ring Insert, Set Screw, 0.75-in. Bore, 1.3125 Bore Center H (UCP204-12 ZERK BOTTOM)
- TRITAN Pillow Block Bearing, Ball, 1-3/4" Bore (HCP209-28)
- TRITAN Pillow Block Bearing, Ball, 2-1/2" Bore (UCP213-40)
- TRITAN Pillow Block Bearing, Ball, 65mm Bore (UCP213-65MM)
- TRITAN Pillow Block Bearing, Ball, 1" Bore (UCPA205-16A)
- DODGE Setscrew Ball Bearings, SC/SCU Pillow Block, P2B-SC-204 (123821)
- Tritan Pillow Block & Flange Bearings