Shop All Pillow Block Bearings
Tritan
Pillow Block Bearing, Ball, 75mm Bore
Mfr # UCP215-75MM
Zoro # G9447742
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
- Bolt Hole Center-to-Center 8.5468"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # UCP215-75MM
- Zoro # G9447742
- UPC # 888569055354
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 75mm |
Dimension E | 1/8 in |
Overall Width | 77.8 mm |
Overall Height | 162 mm |
Overall Length | 275 mm |
Bolt Size | 3/4 in |
Base Width | 74 mm |
Mounting Bolt Size | M16 |
Mount Hole Center-to-Center Width | 217 mm |
Center Height | 82.5 mm |
Bore Diameter | 75 mm |
Mount Hole Center-to-Center Length | 217 mm |
Base Height | 28 mm |
Bore Diameter Tolerance | +/- 0.024 mm |
Description
Pillow Block Bearing, Base Height 28 mm, Base Width 74 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 75 mm, Bore Type Cylindrical, Center Height 82.5 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Mount Hole Center-to-Center Length 217 mm, Mount Hole Center-to-Center Width 217 mm, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYHOSE 3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 5FT (JR16-12-5)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 143T Frame, 575V AC Voltage, 3,480 Nameplate RPM (00156ET3H143T-W22)
- AMFLO Amflo AMF4-25D .25 - .25 X 25ft. Recoil Hose (AMF4-25D)
- AAON MTR 33208460V1200 HE OPSB (P99910)
- TRITAN Pillow Block Bearing, Ball, 5/8" Bore (UCPK202-10)
- TRITAN Pillow Block Bearing, Ball, 1-3/16" Bore (UCPK206-19)
- TRITAN Pillow Block Unit, Insert, Set Screw, 1.25-in. Bore, 1.8750 Bore Center H, 5.0000-in. BH to BH Cntr (SBP207-20G)
- TRITAN Pillow Block Bearing, Ball, 7/8 in Bore (UCP205-14)
- TRITAN Pillow Block Bearing, Ball, 1-1/2" Bore (UCPK208-24)
- TRITAN Pillow Block Bearing, Ball, 1-1/4" Bore (HCP207-20)
- MOLINE BEARING Pillow Block Brg, 1 1/2 in Bore, Cast Iron (19321108)
- Tritan Pillow Block & Flange Bearings