Shop All Pillow Block Bearings
Tritan
Pillow Block Bearing, Ball, 65mm Bore
Mfr # UCP213-65MM
Zoro # G9447681
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
- Bolt Hole Center-to-Center 8.0000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UCP213-65MM
- Zoro # G9447681
- UPC # 888569055262
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 65mm |
Dimension E | 2 11/16 in |
Overall Length | 265 mm |
Bolt Size | 3/4 in |
Overall Width | 65.1 mm |
Overall Height | 150 mm |
Mount Hole Center-to-Center Width | 203 mm |
Bore Diameter | 65 mm |
Bore Diameter Tolerance | +/- 0.024 mm |
Mount Hole Center-to-Center Length | 203 mm |
Base Height | 27 mm |
Center Height | 76.1 mm |
Mounting Bolt Size | M16 |
Base Width | 70 mm |
Description
Pillow Block Bearing, Base Height 27 mm, Base Width 70 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 65 mm, Bore Type Cylindrical, Center Height 76.1 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Mount Hole Center-to-Center Length 203 mm, Mount Hole Center-to-Center Width 203 mm, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (194153.00)
- SPEEDAIRE Swivel Assembly, 1/4 (TT2CUC51G)
- GATES Truflex V-Belts, 3L600 (3L600)
- DAYTON 5VX860 Cogged V-Belt, 86" Outside Length, 5/8" Top Width, 1 Ribs (2L438)
- TRITAN Pillow Block Bearing, Ball, 2-1/2" Bore (UCP213-40)
- TRITAN Pillow Block Bearing, Ball, 2-3/4" Bore (UCP214-44)
- TRITAN Pillow Block Bearing, Ball, 5/8" Bore (SAP202-10G)
- TRITAN Pillow Block Bearing, Ball, 1-15/16" Bore (HCP210-31)
- TRITAN Pillow Block Bearing, Ball, 1-3/16" Bore (HCPK206-19)
- TRITAN Pillow Block Bearing, Ball, 2-3/8" Bore (UCP212-38)
- FAFNIR Pillow Block Ball Bearing Unit (SAOL1-3/16)
- Tritan Pillow Block & Flange Bearings