Shop All Pillow Block Bearings
Tritan
Pillow Block Bearing, Ball, 60mm Bore
Mfr # UCP212-60MM
Zoro # G9447663
product price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
- Bolt Hole Center-to-Center 7.2500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UCP212-60MM
- Zoro # G9447663
- UPC # 888569055231
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 60mm |
Dimension E | 2 5/16 in |
Overall Height | 138 mm |
Bolt Size | 5/8 in |
Overall Width | 65.1 mm |
Overall Length | 241 mm |
Bore Diameter | 60 mm |
Mounting Bolt Size | M12 |
Base Height | 25 mm |
Mount Hole Center-to-Center Width | 184 mm |
Mount Hole Center-to-Center Length | 184 mm |
Bore Diameter Tolerance | +/- 0.024 mm |
Base Width | 70 mm |
Center Height | 69.8 mm |
Description
Pillow Block Bearing, Base Height 25 mm, Base Width 70 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 60 mm, Bore Type Cylindrical, Center Height 69.8 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Mount Hole Center-to-Center Length 184 mm, Mount Hole Center-to-Center Width 184 mm, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Motor, 1.7 HP, 78 cfm, 3000 rpm (22UX73)
- PARKER Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Double Acting (1.50DPSR03.00)
- PARKER Hydraulic Motor, 8.0 Cu. In./Rev. (TB0130AS100AAAA)
- GATES XPZ1950 Metric V-Belt, 1950mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1950)
- TRITAN Pillow Block Bearing, Ball, 2-7/16" Bore (UCP212-39)
- TRITAN Pillow Block Bearing, Ball, 2-1/4" Bore (UCP212-36)
- TRITAN Pillow Block Bearing, Ball, 2-3/8" Bore (UCP212-38)
- TRITAN Pillow Block Bearing, Ball, 1-5/16" Bore (UCP207-21)
- TRITAN Tapped Base Pillow Block, Domestic Dimensions, Wide Inner Ring Insert, Set Screw, 1.25-in. Bore (UCPA206-20A)
- TRITAN Pillow Block Bearing, Ball, 2-11/16" Bore (UCP214-43)
- TIMKEN Pillow Block Bearing, Ball, 2-3/16" Bore (RAS 2 3/16)
- Tritan Pillow Block & Flange Bearings