Shop All Pillow Block Bearings
Tritan
Pillow Block Bearing, Ball, 5/8" Bore
Mfr # UCPK202-10
Zoro # G9563915
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
- Bolt Hole Center-to-Center 3.7500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UCPK202-10
- Zoro # G9563915
- UPC # 888569053558
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 0.625" |
Overall Width | 1.22 in |
Overall Height | 2.48 in |
Dimension E | 3 in |
Bolt Size | 3/8 in |
Overall Length | 5 in |
Bore Diameter | 5/8 in |
Center Height | 1 15/64 in |
Mount Hole Center-to-Center Length | 3 47/64 in |
Mount Hole Center-to-Center Width | 3 47/64 in |
Mounting Bolt Size | M10 |
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height 1 15/64 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 3 47/64 in, Mount Hole Center-to-Center Width 3 47/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER G04167Q, Pressure Line, 5 micron, Outside-In (MF0058756)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X12XM22)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6001NSL)
- BREWER MACHINE AND GEAR QD Bushing Idler, SH, Needle Bearing Bearing, 1" Bore (SH-F)
- TRITAN Pillow Block Bearing, Ball, 3/4" Bore (UCPK204-12)
- TRITAN Pillow Block Bearing, Ball, 2-1/8" Bore (UCP211-34)
- TRITAN Pillow Block Bearing, Ball, 65mm Bore (UCP213-65MM)
- TRITAN Pillow Block Bearing, Ball, 2-3/16" Bore (UCP211-35)
- TRITAN Pillow Block Bearing, Ball, 1-1/4" Bore (HCPK207-20)
- TRITAN Pillow Block Bearing, Ball, 1-15/16" Bore (HCPK210-31)
- DAYTON 1F634 Pillow Block Bearing (1F634)
- Tritan Pillow Block Bearings