Shop All Pillow Block Bearings
Tritan
Pillow Block Bearing, Ball, 5/8" Bore
Mfr # UCP202-10S (40MM)
Zoro # G9563942
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 0.625"
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UCP202-10S (40MM)
- Zoro # G9563942
- UPC # 888569054609
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 0.625" |
Bolt Size | 3/8 in |
Overall Width | 1.078 in |
Dimension E | 3 in |
Overall Length | 4.937 in |
Overall Height | 2.244 in |
Base Width | 1.496 in |
Base Height | 0.511 in |
Mount Hole Center-to-Center Width | 3 47/64 in |
Bore Diameter | 5/8 in |
Center Height | 1 11/64 in |
Bore Diameter Tolerance | +/- 0.0006 in |
Mount Hole Center-to-Center Length | 3 47/64 in |
Mounting Bolt Size | M10 |
Description
Pillow Block Bearing, Base Height 0.511 in, Base Width 1.496 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height 1 11/64 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 3 47/64 in, Mount Hole Center-to-Center Width 3 47/64 in, Mount Type Bolt-Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/16 In, 303 SS (SP-17-SS)
- DODGE Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-103 (124275 F2B-SC-103)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/8 In, 303 SS (SP-18-SS)
- DAYTON C101 V-Belt, 105" Outside Length, 7/8" Top Width, 1 Ribs (13V836)
- TRITAN Split Housing, Plummer Block with Seals & Stabilizing Ring, 4 Bolt, 13-in. OD, 5-in. W, Cast Iron (FSAF517)
- TRITAN Pillow Block Bearing, Ball, 1-3/16" Bore (HCPK206-19)
- TRITAN Tapped Base Pillow Block, Domestic Dimensions, Wide Inner Ring Insert, Set Screw, 1-in. Bore (UCPA205-16A ZERK BOTTM)
- TRITAN Pillow Block Unit, Insert, Set Screw, 1.25-in. Bore, 1.8750 Bore Center H, 5.0000-in. BH to BH Cntr (SBP207-20G)
- TRITAN AC Unit, Pressed Steel Pillow Block, Rubber Insulated Insrt, Eccentric Locking Collar, 0.75-in. Bore (RPB12)
- TRITAN Pillow Block Bearing, Ball, 2-15/16" Bore (UCP215-47)
- CLESCO PBCH-BS-175 Pillow Block Bearing (PBCH-BS-175)
- Tritan Pillow Block Bearings