Shop All Pillow Block Bearings
Tritan
Pillow Block Bearing, Ball, 5/8" Bore
Mfr # SAP202-10G
Zoro # G9564161
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 0.625"
- Shaft Locking Type Eccentric Locking Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SAP202-10G
- Zoro # G9564161
- UPC # 888569037503
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 0.625" |
Dimension E | 1 9/32 in |
Overall Width | 0.255 in |
Overall Length | 4.921 in |
Overall Height | 2.244 in |
Bolt Size | 3/8 in |
Mounting Bolt Size | M10 |
Base Width | 1.259 in |
Base Height | 0.551 in |
Mount Hole Center-to-Center Length | 3 39/64 in |
Center Height | 1 11/64 in |
Mount Hole Center-to-Center Width | 3 47/64 in |
Bore Diameter | 5/8 in |
Description
Pillow Block Bearing, Base Height 0.551 in, Base Width 1.259 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height 1 11/64 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 3 39/64 in, Mount Hole Center-to-Center Width 3 47/64 in, Mount Type Bolt-Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Canister Assembly, Steel (7264-55)
- FOSTER Fost-Air 3 Way Sleeve Valve, 1/8\u0022NPT (3W125)
- SPENCE Pneumatic Globe Control Valve, 1-1/4 in. (K1TF811-36RE)
- SPEEDAIRE Pin (TTR4420430G)
- TRITAN Pillow Block Bearing, Ball, 1-15/16" Bore (HCPK210-31)
- TRITAN Pillow Block Bearing, Ball, 1" Bore (SBP205-16G)
- TRITAN Pillow Block Bearing, Ball, 60mm Bore (UCP212-60MM)
- TRITAN Pillow Block Unit, Wide Inner Ring Insert, Set Screw, 0.75-in. Bore, 1.3125 Bore Center H (UCP204-12 ZERK BOTTOM)
- TRITAN Pillow Block Bearing, Ball, 1" Bore (UCPA205-16A)
- TRITAN Pillow Block Bearing, Ball, 3-1/4" Bore (UCP217-52)
- INA Housing Flange/Pillow Block Units Pillow Block Housing Units (PASE55)
- Tritan Pillow Block Bearings