Shop All Pillow Block Bearings
Tritan
Pillow Block Bearing, Ball, 55mm Bore
Mfr # UCP211-55MM
Zoro # G9447627
product price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
- Bolt Hole Center-to-Center 6.7343"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UCP211-55MM
- Zoro # G9447627
- UPC # 888569055187
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 55mm |
Dimension E | 2 5/32 in |
Overall Length | 219 mm |
Overall Height | 125 mm |
Bolt Size | 5/8 in |
Overall Width | 55.6 mm |
Mount Hole Center-to-Center Length | 171 mm |
Center Height | 63.5 mm |
Base Width | 60 mm |
Mount Hole Center-to-Center Width | 171 mm |
Mounting Bolt Size | M12 |
Bore Diameter | 55 mm |
Base Height | 23 mm |
Bore Diameter Tolerance | +/- 0.024 mm |
Description
Pillow Block Bearing, Base Height 23 mm, Base Width 60 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 55 mm, Bore Type Cylindrical, Center Height 63.5 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Mount Hole Center-to-Center Length 171 mm, Mount Hole Center-to-Center Width 171 mm, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SC, 45mm ID, Nitrile Rubber (459010SC)
- BANJO 3/8" Barbed x 1/4" MNPT 90 Degree Elbow (HB025/038-90)
- BESTORQ BX124 Cogged Belt, 127 in Outside Length, 21/32 in Top Width, 1 Ribs (BX124)
- HHIP TPGB-322 TiN Coated C-6 Carbide Insert (6025-0322)
- TRITAN Pillow Block Bearing, Ball, 2-3/16" Bore (UCP211-35)
- TRITAN Pillow Block Bearing, Ball, 2-1/8" Bore (UCP211-34)
- TRITAN Pillow Block Bearing, Ball, 2" Bore (UCP211-32)
- TRITAN Pillow Block Bearing, Ball, 5/8" Bore (UCPK202-10)
- TRITAN Pillow Block Bearing, Ball, 45mm Bore (UCP209-45MM)
- TRITAN Pillow Block Bearing, Ball, 2-1/2" Bore (UCP213-40)
- TRITAN AC Unit, Pressed Steel Pillow Block, Rubber Insulated Insert, Set Scrw, 1-in. Bre, 1.3125 Bre Cntr H (RPB16S)
- Tritan Pillow Block & Flange Bearings