Shop All Pillow Block Bearings
Tritan
Pillow Block Bearing, Ball, 50mm Bore
Mfr # UCP210-50MM
Zoro # G9447584
product price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
- Bolt Hole Center-to-Center 6.2500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UCP210-50MM
- Zoro # G9447584
- UPC # 888569055118
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 50mm |
Dimension E | 2 5/32 in |
Bolt Size | 5/8 in |
Overall Width | 51.6 mm |
Overall Length | 206 mm |
Overall Height | 113 mm |
Base Height | 21 mm |
Bore Diameter Tolerance | +/- 0.021 mm |
Mount Hole Center-to-Center Length | 159 mm |
Mounting Bolt Size | M12 |
Base Width | 60 mm |
Bore Diameter | 50 mm |
Center Height | 57.1 mm |
Mount Hole Center-to-Center Width | 159 mm |
Description
Pillow Block Bearing, Base Height 21 mm, Base Width 60 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 50 mm, Bore Type Cylindrical, Center Height 57.1 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Mount Hole Center-to-Center Length 159 mm, Mount Hole Center-to-Center Width 159 mm, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 34 x 45 x 7 mm., TC, Nitrile Rubber (34457TC)
- PIX Belt, BX Cogged, 21/32 x 53 in. OC, 3 Band (3HBX50)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V6024B5H10, Pressure Line, 10 micron, Outside-In (MF0058862)
- ENERPAC BRP106L, 11.6 ton Capacity, 6.00 in Stroke, Pull Hydraulic Cylinder (BRP106L)
- TRITAN Pillow Block Bearing, Ball, 1-7/8" Bore (UCP210-30)
- TRITAN Pillow Block Bearing, Ball, 1-15/16" Bore (UCP210-31)
- TRITAN Pillow Block Unit, Medium Duty, Wide Inner Ring Insert, Set Scrw, 1.5-in. Bore, 2.3125 Bore Center H (UCPX08-24)
- TRITAN Pillow Block Bearing, Ball, 1-15/16" Bore (HCP210-31)
- TRITAN Pillow Block Bearing, Ball, 2" Bore (HCPK211-32)
- TRITAN Pillow Block Bearing, Ball, 3-7/16" Bore (UCP217-55)
- DAYTON 2X406 Pillow Block Bearing (2X406)
- Tritan Pillow Block & Flange Bearings