Shop All Pillow Block Bearings
Tritan
Pillow Block Bearing, Ball, 45mm Bore
Mfr # UCP209-45MM
Zoro # G9447532
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
- Bolt Hole Center-to-Center 5.7500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UCP209-45MM
- Zoro # G9447532
- UPC # 888569055057
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 45" |
Overall Height | 106 mm |
Overall Width | 49.2 mm |
Overall Length | 190 mm |
Dimension E | 1 5/8 in |
Bolt Size | 1/2 in |
Bore Diameter | 45 mm |
Mounting Bolt Size | M12 |
Mount Hole Center-to-Center Width | 146 mm |
Bore Diameter Tolerance | +/- 0.021 mm |
Base Height | 20 mm |
Base Width | 54 mm |
Center Height | 53.9 mm |
Mount Hole Center-to-Center Length | 146 mm |
Description
Pillow Block Bearing, Base Height 20 mm, Base Width 54 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 45 mm, Bore Type Cylindrical, Center Height 53.9 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Mount Hole Center-to-Center Length 146 mm, Mount Hole Center-to-Center Width 146 mm, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Shielded, 25mm Bore (6205ZZC3/L627)
- INGERSOLL-RAND Check Valve (85582229)
- ENERPAC SCR256H, 25 Ton, 6.25 in Stroke, Hydraulic Cylinder and Hand Pump Set (SCR256H)
- SKF SKF-6208, Single Row Ball Brgs, 6208 (6208)
- TRITAN Pillow Block Bearing, Ball, 1-11/16" Bore (UCP209-27)
- TRITAN Pillow Block Bearing, Ball, 1-5/8" Bore (UCP209-26)
- TRITAN Pillow Block Bearing, Ball, 1-3/4" Bore (UCP209-28)
- TRITAN Pillow Block Bearing, Ball, 1-7/16" Bore (HCP207-23)
- TRITAN Pillow Block Bearing, Ball, 65mm Bore (UCP213-65MM)
- TRITAN Pillow Block Bearing, Ball, 2-15/16" Bore (UCP215-47)
- REXNORD Rex 2000 Normal Duty Pillow Block Spherical Roller Bearing, 2-7/16 in Bore (ZA2207)
- Tritan Pillow Block Bearings