Shop All Pillow Block Bearings
Tritan
Pillow Block Bearing, Ball, 35mm Bore
Mfr # UCP207-35MM
Zoro # G9447462
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
- Bolt Hole Center-to-Center 5.0000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # UCP207-35MM
- Zoro # G9447462
- UPC # 888569054951
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 35mm |
Dimension E | 3/16 in |
Overall Height | 93 mm |
Bolt Size | 1/2 in |
Overall Width | 42.9 mm |
Overall Length | 167 mm |
Mount Hole Center-to-Center Length | 127 mm |
Base Height | 18 mm |
Base Width | 48 mm |
Bore Diameter | 35 mm |
Mounting Bolt Size | M12 |
Mount Hole Center-to-Center Width | 127 mm |
Center Height | 30.1 mm |
Bore Diameter Tolerance | +/- 0.021 mm |
Description
Pillow Block Bearing, Base Height 18 mm, Base Width 48 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Center Height 30.1 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Mount Hole Center-to-Center Length 127 mm, Mount Hole Center-to-Center Width 127 mm, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Clamp, 2Pc, 3 In, Steel (3ZN79)
- ENERPAC P141K2, REPAIR KIT (P141K2)
- IDEAL Clear Guide Wire Pulling Lubricant, 1 Qt. (31-388)
- WORLD WIDE FITTINGS Flareless Compression to Male JIC Connector (C2402X06X06)
- TRITAN Pillow Block Bearing, Ball, 1-1/4" Bore (UCP207-20)
- TRITAN Pillow Block Bearing, Ball, 1-7/16" Bore (UCP207-23)
- TRITAN Pillow Block Bearing, Ball, 1-3/8" Bore (UCP207-22)
- TRITAN Pillow Block Bearing, Ball, 1" Bore (SAP205-16G)
- TRITAN Pillow Block Bearing, Ball, 65mm Bore (UCP213-65MM)
- TRITAN Pillow Block Bearing, Ball, 1-5/16" Bore (UCP207-21)
- DODGE Setscrew Ball Bearings, SCB Pillow Block, P2B-SCB-107 (123868 1-7/16 PB 2BT)
- Tritan Pillow Block Bearings