Shop All Pillow Block Bearings
Tritan
Pillow Block Bearing, Ball, 3/4" Bore
Mfr # UCPK204-12
Zoro # G9563906
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
- Bolt Hole Center-to-Center 3.7500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UCPK204-12
- Zoro # G9563906
- UPC # 888569123503
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 0.75" |
Overall Width | 0.5 in |
Dimension E | 3 3/16 in |
Overall Height | 2.48 in |
Bolt Size | 3/8 in |
Overall Length | 5 in |
Center Height | 1.25 in |
Bore Diameter | 3/4 in |
Base Height | 0.551 in |
Mount Hole Center-to-Center Length | 3 27/32 in |
Mounting Bolt Size | M10 |
Base Width | 1.496 in |
Mount Hole Center-to-Center Width | 3 47/64 in |
Description
Pillow Block Bearing, Base Height 0.551 in, Base Width 1.496 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1.25 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 3 27/32 in, Mount Hole Center-to-Center Width 3 47/64 in, Mount Type Bolt-Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Compressor Combo, 22 HP, 5000W (AGW-SH22-20G)
- WEATHERHEAD Connector Male 5/8In, 0048X10 (48X10)
- SPEEDAIRE Bracket, Clevis (6X475)
- NATIONAL Small Bore Metric Seals, 30X65X8-R2LS32-S (30X65X8-R2LS32-S)
- TRITAN Pillow Block Bearing, Ball, 5/8" Bore (UCPK202-10)
- TRITAN Pillow Block Bearing, Ball, 1-7/16" Bore (UCP207-23)
- TRITAN Pillow Block Bearing, Ball, 45mm Bore (UCP209-45MM)
- TRITAN Pillow Block Bearing, Ball, 1" Bore (HCP205-16)
- TRITAN Tapped Base Pillow Block, Domestic Dimensions, Wide Inner Ring Insert, Set Screw, 1.1875-in. Bore (UCPA206-19A)
- TRITAN Tapped Base Pillow Block, Domestic Dimensions, Wide Inner Ring Insert, Set Screw, 25mm Bore (UCPA205-25MMA)
- TIMKEN Pillow Block Bearing, Ball, 1-15/16" Bore (YAS 1 15/16 SGT)
- Tritan Pillow Block & Flange Bearings