Shop All Pillow Block Bearings
Tritan
Pillow Block Bearing, Ball, 3/4" Bore
Mfr # UCPA204-12A
Zoro # G9563933
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
- Bolt Hole Center-to-Center 2.0000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UCPA204-12A
- Zoro # G9563933
- UPC # 888569053251
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 0.75" |
Overall Length | 2.559 in |
Bolt Size | 3/8 in |
Overall Height | 2.519 in |
Overall Width | 1.22 in |
Dimension E | 3 in |
Bore Diameter | 3/4 in |
Bore Diameter Tolerance | +/- 0.0007 in |
Center Height | 1 19/64 in |
Mounting Bolt Size | 3/8"-16 |
Base Width | 1.259 in |
Base Height | 0.57 in |
Mount Hole Center-to-Center Length | 2 in |
Description
Pillow Block Bearing, Base Height 0.57 in, Base Width 1.259 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 19/64 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 2 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.519 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces SANDVIK 86727289, Return Line, 10 micron, Inside-Out (MF0063689)
- SMC Male Branch Tee, 3/8 in., TubexMNPT (KQ2T11-36AS)
- TRANSAIR Drill Bit, For 40mm Tubing (6698 02 01)
- MARATHON MOTORS Capacitor-Start/Run Pressure Washer Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56H Frame (056B17F5302)
- TRITAN Pillow Block Bearing, Ball, 1" Bore (UCPA205-16A)
- TRITAN Pillow Block Bearing, Ball, 1-1/2" Bore (HCPK208-24)
- TRITAN Pillow Block Bearing, Ball, 2-3/4" Bore (UCP214-44)
- TRITAN Pillow Block Bearing, Ball, 5/8" Bore (UCP202-10 (47MM))
- TRITAN Pillow Block Bearing, Ball, 1-7/16" Bore (HCP207-23)
- TRITAN Pillow Block Unit, Wide Inner Ring Insert, Set Scrw, Triple Lip Seals, 2-in. Bore, 2.5 Bore Center H (UCP211-32R3)
- TIMKEN Pillow Block Bearing, Ball, 1-15/16" Bore (SAS 1 15/16)
- Tritan Pillow Block Bearings