Shop All Pillow Block Bearings
Tritan
Pillow Block Bearing, Ball, 3/4" Bore
Mfr # SBP204-12G
Zoro # G9564037
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 0.75"
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SBP204-12G
- Zoro # G9564037
- UPC # 888569040824
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 0.75" |
Overall Width | 0.984 in |
Overall Height | 2.511 in |
Bolt Size | 3/8 in |
Overall Length | 5 in |
Center Height | 1 19/64 in |
Base Width | 1.259 in |
Bore Diameter | 3/4 in |
Mount Hole Center-to-Center Width | 3 47/64 in |
Mounting Bolt Size | M10 |
Bore Diameter Tolerance | +/- 0.0007 in |
Base Height | 0.551 in |
Mount Hole Center-to-Center Length | 3 49/64 in |
Description
Pillow Block Bearing, Base Height 0.551 in, Base Width 1.259 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 19/64 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 3 49/64 in, Mount Hole Center-to-Center Width 3 47/64 in, Mount Type Bolt-Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2" ID 2Pc Clamp Collar, Stl, Zinc (2C-200-Z)
- MTK Thrust Ball Bearing, 15mm Bore, 32mm (51202)
- FESTO Compact Cylinder ADN-25-5-I-P-A (ADN-25-5-I-P-A)
- IFM Smooth Cylinder Adapter, 28mm-39mm Bore (E11977)
- TRITAN Pillow Block Bearing, Ball, 60mm Bore (UCP212-60MM)
- TRITAN Pillow Block Bearing, Ball, 1-9/16" Bore (UCP208-25)
- TRITAN Pillow Block Bearing, Ball, 5/8" Bore (UCP202-10 (47MM))
- TRITAN Pillow Block Unit, Wide Inner Ring Insert, Set Screw, 1.0625-in. Bore, 1.6875 Bore Center H (UCP206-17)
- TRITAN Tapped Base Pillow Block, Domestic Dimensions, Wide Inner Ring Insert, Set Screw, 30mm Bore (UCPA206-30MMA)
- TRITAN Pillow Block Bearing, Ball, 1-5/16" Bore (UCP207-21)
- NTN Bearing, 1-1/4" Bore Dia., SS Housing (SUCPA206-20CCFG1)
- Tritan Pillow Block & Flange Bearings