Shop All Pillow Block Bearings
Tritan
Pillow Block Bearing, Ball, 3/4" Bore
Mfr # SAP204-12G
Zoro # G9564152
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 0.75"
- Shaft Locking Type Eccentric Locking Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SAP204-12G
- Zoro # G9564152
- UPC # 888569037510
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 0.75" |
Bolt Size | 3/8 in |
Overall Length | 5 in |
Overall Height | 2.511 in |
Dimension E | 1 7/16 in |
Overall Width | 0.295 in |
Center Height | 1 19/64 in |
Base Width | 1.456 in |
Mount Hole Center-to-Center Length | 3 49/64 in |
Mount Hole Center-to-Center Width | 3 47/64 in |
Bore Diameter | 3/4 in |
Mounting Bolt Size | M10 |
Base Height | 0.551 in |
Description
Pillow Block Bearing, Base Height 0.551 in, Base Width 1.456 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 19/64 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 3 49/64 in, Mount Hole Center-to-Center Width 3 47/64 in, Mount Type Bolt-Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - Metric Hex (4325X10X10MH)
- INTERSTATE PNEUMATICS 3/8 Inch Brass Hose Barb Splicer, PK 25 (FBS66-25K)
- CENTURY Water Circulator Motor, NEMA/IEC, Bracket (HW2024BL)
- GATES PowerGrip HTD Belts, 800-5M-09 (800-5M-09)
- TRITAN Pillow Block Bearing, Ball, 1" Bore (SBP205-16G)
- TRITAN Pillow Block Bearing, Ball, 1-7/16" Bore (UCPK207-23)
- TRITAN Pillow Block Unit, Wide Inner Ring Insert, Set Scrw, Triple Lip Seals, 2-in. Bore, 2.5 Bore Center H (UCP211-32R3)
- TRITAN Pillow Block Bearing, Ball, 1" Bore (SAP205-16G)
- TRITAN AC Unit, Pressed Steel Pillow Block, Rubber Insulated Insert, Set Scrw, 1-in. Bre, 1.3125 Bre Cntr H (RPB16S)
- TRITAN Pillow Block Bearing, Ball, 2-3/16" Bore (UCP211-35)
- DAYTON Pillow Block Bearing, Ball, 1-1/4" Bore (3FCT6)
- Tritan Pillow Block & Flange Bearings