Shop All Pillow Block Bearings
Tritan
Pillow Block Bearing, Ball, 3/4" Bore
Mfr # HCPK204-12
Zoro # G9564222
original price:
$24.15
5% off
new price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 0.75"
- Shaft Locking Type Eccentric Locking Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Product Information
- Brand Tritan
- MFR # HCPK204-12
- Zoro # G9564222
- UPC # 888569020727
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 0.75" |
Overall Height | 63 mm |
Bolt Size | 3/8 in |
Overall Length | 127 mm |
Dimension E | 1 7/16 in |
Overall Width | 43.7 mm |
Mount Hole Center-to-Center Width | 95 mm |
Mount Hole Center-to-Center Length | 98 mm |
Base Height | 14 mm |
Base Width | 38 mm |
Mounting Bolt Size | M10 |
Bore Diameter | 20 mm |
Center Height | 31.7 mm |
Details
Description
Pillow Block Bearing, Base Height 14 mm, Base Width 38 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Center Height 31.7 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Mount Hole Center-to-Center Length 98 mm, Mount Hole Center-to-Center Width 95 mm, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNNEL KING Measuring Container, Fixed Spout, 500 ML (94120)
- MAIN FILTER Hydraulic Filter, replaces PARKER 928156Q, Pressure Line, 3 micron, Outside-In (MF0059578)
- FESTO Plug FBS-SUB-9-GS-2X4POL-B (FBS-SUB-9-GS-2X4POL-B)
- MTD Belt-V Type (954-04002)
- TRITAN Pillow Block Bearing, Ball, 3-7/16" Bore (UCP217-55)
- TRITAN Pillow Block Bearing, Ball, 1-9/16" Bore (UCP208-25)
- TRITAN Pillow Block Bearing, Ball, 5/8" Bore (UCPK202-10)
- TRITAN Pillow Block Bearing, Ball, 1-1/2" Bore (UCP208-24)
- TRITAN Pillow Block Bearing, Ball, 3" Bore (UCP215-48)
- TRITAN Tapped Base Pillow Block, Domestic Dimensions, Wide Inner Ring Insert, Set Screw, 1.75-in. Bore (UCPA209-28A)
- TIMKEN Pillow Block Bearing, Ball, 2-3/16" Bore (RAK 2 3/16)
- Tritan Pillow Block Bearings