Shop All Pillow Block Bearings
Tritan
Pillow Block Bearing, Ball, 3/4" Bore
Mfr # HCP204-12
Zoro # G9564247
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 0.75"
- Shaft Locking Type Eccentric Locking Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # HCP204-12
- Zoro # G9564247
- UPC # 888569021205
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 0.75" |
Overall Length | 5 in |
Overall Width | 1.72 in |
Dimension E | 1 9/32 in |
Overall Height | 2.559 in |
Bolt Size | 3/8 in |
Bore Diameter Tolerance | +/- 0.0007 in |
Mount Hole Center-to-Center Width | 3 47/64 in |
Mounting Bolt Size | M10 |
Bore Diameter | 3/4 in |
Base Width | 1.496 in |
Mount Hole Center-to-Center Length | 3 47/64 in |
Center Height | 1 19/64 in |
Base Height | 0.551 in |
Description
Pillow Block Bearing, Base Height 0.551 in, Base Width 1.496 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 19/64 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 3 47/64 in, Mount Hole Center-to-Center Width 3 47/64 in, Mount Type Bolt-Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Keyless Bushing, Dia. 35mm, 12 Bolt (B401035)
- FESTO Silencer UC-1/8 (UC-1/8)
- MARATHON MOTORS 3-Phase Brake Motor, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (5K49KN4563)
- ZORO SELECT Hydraulic In-Line Filter, 25 micron, 3000 psi (36L332)
- TRITAN Pillow Block Bearing, Ball, 1-11/16" Bore (UCP209-27)
- TRITAN Pillow Block Bearing, Ball, 3/4" Bore (SBP204-12G)
- TRITAN Pillow Block Unit, Wide Inner Ring Insert, Set Scrw, Triple Lip Seals, 2-in. Bore, 2.5 Bore Center H (UCP211-32R3)
- TRITAN Pillow Block Bearing, Ball, 35mm Bore (UCP207-35MM)
- TRITAN Pillow Block Bearing, Ball, 1-15/16" Bore (HCP210-31)
- TRITAN Pillow Block Bearing, Ball, 1" Bore (HCPK205-16)
- DODGE Eccentric Sxv Collar Ball Bearings, Intermediate Duty Pillow Blocks, 2-Bolt Base P2B-Sxv-203 (130317 P2B SXV 203)
- Tritan Pillow Block & Flange Bearings