Shop All Pillow Block Bearings
Tritan
Pillow Block Bearing, Ball, 3" Bore
Mfr # UCP215-48
Zoro # G9447733
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
- Bolt Hole Center-to-Center 8.5468"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UCP215-48
- Zoro # G9447733
- UPC # 888569055347
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 3" |
Overall Width | 3.063 in |
Dimension E | 1/8 in |
Bolt Size | 3/4 in |
Overall Height | 6.378 in |
Overall Length | 10.826 in |
Base Height | 1.102 in |
Mount Hole Center-to-Center Length | 8 17/32 in |
Mount Hole Center-to-Center Width | 8 17/32 in |
Bore Diameter | 3 in |
Mounting Bolt Size | 3/4 in |
Base Width | 2.913 in |
Center Height | 3 15/64 in |
Bore Diameter Tolerance | +/- 0.0009 in |
Description
Pillow Block Bearing, Base Height 1.102 in, Base Width 2.913 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3 in, Bore Type Cylindrical, Center Height 3 15/64 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 8 17/32 in, Mount Hole Center-to-Center Width 8 17/32 in, Mount Type Bolt-Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Valve, Pneumatic (VP526A1027/U)
- BUYERS PRODUCTS Hydraulic Motor With 4-Bolt Mount/NPT Threads And 22.6 Cubic Inches Displacement (CM084P)
- JOHNSON CONTROLS P70Ab-2C Spst Pressure Control (P70AB-2C)
- DURA-PREMIUM TORQUE Timing Belt, L, 075 x 1406in PL, T375 (1406L075)
- TRITAN Pillow Block Bearing, Ball, 2-15/16" Bore (UCP215-47)
- TRITAN Pillow Block Bearing, Ball, 1-1/4" Bore (HCP207-20)
- TRITAN Pillow Block Bearing, Ball, 1" Bore (SBP205-16G)
- TRITAN Pillow Block Bearing, Ball, 2-1/2" Bore (UCP213-40)
- TRITAN Pillow Block Bearing, Ball, 1-9/16" Bore (UCP208-25)
- TRITAN Pillow Block Bearing, Ball, 1-11/16" Bore (UCP209-27)
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (UCP208-108D1)
- Tritan Pillow Block & Flange Bearings