Shop All Pillow Block Bearings
Tritan
Pillow Block Bearing, Ball, 3-7/16" Bore
Mfr # UCP217-55
Zoro # G9447767
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 3.4375"
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UCP217-55
- Zoro # G9447767
- UPC # 888569055392
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 3.4375" |
Overall Length | 12.204 in |
Overall Width | 3.374 in |
Overall Height | 7.283 in |
Dimension E | 1 1/4 in |
Bolt Size | 3/4 in |
Bore Diameter Tolerance | +/- 0.0011 in |
Base Width | 3.267 in |
Mounting Bolt Size | 3/4 in |
Center Height | 3.75 in |
Bore Diameter | 3 7/16 in |
Mount Hole Center-to-Center Width | 9 23/32 in |
Base Height | 1.259 in |
Mount Hole Center-to-Center Length | 9 23/32 in |
Description
Pillow Block Bearing, Base Height 1.259 in, Base Width 3.267 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3 7/16 in, Bore Type Cylindrical, Center Height 3.75 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 9 23/32 in, Mount Hole Center-to-Center Width 9 23/32 in, Mount Type Bolt-Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-HM89446, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, HM89446 (HM89446)
- A.R. NORTH AMERICA Check Valve, 4500psi 1/4 Fx2 (4074000003)
- DAYTON Jaw Coupling Hub, L150, Sinterd Iron, 1-3/8 (29HY52)
- REELCRAFT 3/8" x 100 ft PVC Low Pressure Air & Water Hose 300 psi (S601013-100)
- TRITAN Pillow Block Bearing, Ball, 3-1/2" Bore (UCP218-56)
- TRITAN Pillow Block Bearing, Ball, 1-7/16" Bore (HCP207-23)
- TRITAN Pillow Block Bearing, Ball, 1-5/8" Bore (UCP209-26)
- TRITAN Pillow Block Bearing, Ball, 1-1/4in. Bore (UCPK206-20)
- TRITAN Pillow Block Bearing, Ball, 1-7/16" Bore (UCP207-23)
- TRITAN Tapped Base Pillow Block, Domestic Dimensions, Wide Inner Ring Insert, Set Screw, 1.1875-in. Bore (UCPA206-19A)
- TRITAN Pillow Block Bearing, Ball, 2-7/16" Bore (UCP212-39)
- Tritan Pillow Block Bearings