Shop All Pillow Block Bearings
Tritan
Pillow Block Bearing , Ball, 25mm Bore
Mfr # UCP205-25MM
Zoro # G1948759
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 25mm
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UCP205-25MM
- Zoro # G1948759
- UPC # 888569054784
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 25mm |
Overall Height | 71 mm |
Overall Width | 34.1 mm |
Bolt Size | 3/8 in |
Dimension E | 3 17/32 in |
Overall Length | 140 mm |
Bore Diameter Tolerance | +/- 0.018 mm |
Mount Hole Center-to-Center Length | 105 mm |
Base Width | 38 mm |
Mounting Bolt Size | M10 |
Center Height | 36.5 mm |
Base Height | 15 mm |
Bore Diameter | 25 mm |
Mount Hole Center-to-Center Width | 105 mm |
Description
Pillow Block Bearing, Base Height 15 mm, Base Width 38 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height 36.5 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Mount Hole Center-to-Center Length 105 mm, Mount Hole Center-to-Center Width 105 mm, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Valve, 5000Sz, 5Port, Mnfld Mnt, 24VDC, 1/8" (SY5120-5DO-01T)
- RULAND Shaft Collar, Clamp, 1Pc, 18mm, Steel (MCL-18-F)
- DDS Shaft Seal, SC, 28mm ID, Nitrile Rubber (284708SC)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932670Q, Pressure Line, 10 micron, Outside-In (MF0059473)
- TRITAN Pillow Block Bearing, Ball, 1-1/8" Bore (UCP206-18)
- TRITAN Pillow Block Unit, Wide Inner Ring Insrt, Set Scrw, 80mm Bore, 3.5 Bore Cntr H, 9.1250-in. BH to BH (UCP216-80MM)
- TRITAN Pillow Block Bearing, Ball, 1-5/16" Bore (UCP207-21)
- TRITAN Pillow Block Bearing, Ball, 1-1/2" Bore (UCPK208-24)
- TRITAN Tapped Base Pillow Block, Domestic Dimensions, Wide Inner Ring Insert, Set Screw, 1.75-in. Bore (UCPA209-28A)
- TRITAN Pillow Block Bearing, Ball, 1-7/8" Bore (UCP210-30)
- FAFNIR Wide Inner Ring And Housed Units, Ball Pillow Block Housed Unit (RSA1-3/4)
- Tritan Pillow Block & Flange Bearings