Shop All Pillow Block Bearings
Tritan
Pillow Block Bearing, Ball, 20mm Bore
Mfr # UCP204-20MM
Zoro # G2097055
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 20mm
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # UCP204-20MM
- Zoro # G2097055
- UPC # 888569054715
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 20mm |
Bolt Size | 3/8 in |
Overall Length | 127 mm |
Overall Height | 65 mm |
Overall Width | 31 mm |
Mounting Bolt Size | M10 |
Mount Hole Center-to-Center Length | 95 mm |
Center Height | 33.3 mm |
Bore Diameter Tolerance | +/- 0.018 mm |
Base Height | 14 mm |
Mount Hole Center-to-Center Width | 95 mm |
Base Width | 38 mm |
Bore Diameter | 20 mm |
Description
Pillow Block Bearing, Base Height 14 mm, Base Width 38 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Center Height 33.3 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Mount Hole Center-to-Center Length 95 mm, Mount Hole Center-to-Center Width 95 mm, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fl Fitting, Crimp, 1-1/4" Hose, 2" Fl (4S20FL20)
- SPEEDAIRE 90 Degrees Elbow Hose Clamp, 5/16 in Hose I.D, 1/4 in Thread (6AFK5)
- DYNABRADE Cover Guard (40365)
- AKG Oil Cooler, w/Hydraulic Motor, 8-80 GPM (HR25-0218)
- TRITAN Pillow Block Bearing, Ball, 2-3/16" Bore (UCP211-35)
- TRITAN High Temperature Pillow Block Unit, Wide Inner Ring Insrt, Set Scrw, 1-in. Bore, 1.4375 Bore Cntr H (UCP205-16HT)
- TRITAN Pillow Block Bearing, Ball, 2-3/8" Bore (UCP212-38)
- TRITAN Pillow Block Bearing, Ball, 45mm Bore (UCP209-45MM)
- TRITAN Pillow Block Bearing, Ball, 1-3/4" Bore (UCP209-28)
- TRITAN Pillow Block Bearing, Ball, 2" Bore (UCP211-32)
- PBC LINEAR Pillow Block, 0.750" Bore, 2.063" (IPP12G)
- Tritan Pillow Block Bearings