Shop All Pillow Block Bearings
Tritan
Pillow Block Bearing, Ball, 2" Bore
Mfr # UCP210-32
Zoro # G9447575
product price: $45.95
/ea
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
- Bolt Hole Center-to-Center 6.2500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UCP210-32
- Zoro # G9447575
- UPC # 888569055101
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2" |
Dimension E | 2 3/64 in |
Bolt Size | 5/8 in |
Overall Width | 2.031 in |
Overall Height | 4.448 in |
Overall Length | 8.11 in |
Base Height | 0.826 in |
Base Width | 2.362 in |
Center Height | 2 15/64 in |
Mount Hole Center-to-Center Length | 6 1/4 in |
Mounting Bolt Size | 5/8 in |
Bore Diameter | 2 in |
Mount Hole Center-to-Center Width | 6 1/4 in |
Bore Diameter Tolerance | +/- 0.0008 in |
Description
Pillow Block Bearing, Base Height 0.826 in, Base Width 2.362 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height 2 15/64 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 6 1/4 in, Mount Hole Center-to-Center Width 6 1/4 in, Mount Type Bolt-Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter/Regulator, Al, Automatic Drain (B18-04-FHG0B)
- MIDWEST FASTENER No. 41 Roller Chain Connecting Link 8PK (64255)
- TRITAN Lockwasher, inch, For Use with N05 Locknut (W05)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (20VD22)
- TRITAN Pillow Block Bearing, Ball, 2-7/16" Bore (UCP212-39)
- TRITAN AC Unit, Pressed Steel Pillow Block, Rubber Insulated Insert, Set Scrw, 1-in. Bre, 1.3125 Bre Cntr H (RPB16S)
- TRITAN Pillow Block Bearing, Ball, 1-3/16" Bore (HCPK206-19)
- TRITAN Pillow Block Bearing, Ball, 1" Bore (UCPK205-16)
- TRITAN Pillow Block Bearing, Ball, 3" Bore (UCP215-48)
- TRITAN Pillow Block Bearing, Ball, 3-1/4" Bore (UCP217-52)
- SKF Split Pillow Blocks, #SAF613 (SAF613)
- Tritan Pillow Block Bearings