Shop All Pillow Block Bearings
Tritan
Pillow Block Bearing, Ball, 2" Bore
Mfr # HCPK211-32
Zoro # G9446631
product price: $75.79
/ea
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2"
- Shaft Locking Type Eccentric Locking Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # HCPK211-32
- Zoro # G9446631
- UPC # 888569021045
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2" |
Bolt Size | 5/8 in |
Overall Height | 4.881 in |
Dimension E | 2 5/16 in |
Overall Length | 5 in |
Overall Width | 2.811 in |
Mount Hole Center-to-Center Length | 7 1/8 in |
Mounting Bolt Size | 5/8 in |
Base Height | 0.551 in |
Base Width | 1.496 in |
Center Height | 1 19/64 in |
Bore Diameter | 2 in |
Mount Hole Center-to-Center Width | 7 1/8 in |
Description
Pillow Block Bearing, Base Height 0.551 in, Base Width 1.496 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height 1 19/64 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 7 1/8 in, Mount Hole Center-to-Center Width 7 1/8 in, Mount Type Bolt-Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC SHUTOFF VALVE 1/4 (V35-2)
- NTN Radial Ball Bearing, Shielded, 25mm Bore (6205ZZC3/L627)
- NSK NSK-6306Z, 6300 Series Single Row Deep Groove Ball Bearing, 6306Z (6306Z)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6009 2NSL)
- TRITAN Pillow Block Bearing, Ball, 1" Bore (SAP205-16G)
- TRITAN Pillow Block Bearing, Ball, 1-3/16" Bore (UCP206-19)
- TRITAN Pillow Block Bearing, Ball, 3-7/16" Bore (UCP217-55)
- TRITAN Pillow Block Bearing, Ball, 1-1/4" Bore (UCP206-20)
- TRITAN Pillow Block Bearing, Ball, 15/16 in Bore (UCP205-15)
- TRITAN Pillow Block Bearing, Ball, 3/4" Bore (HCPK204-12)
- SEALMASTER Pillow Block Bearing, Ball, 1-11/16" Bore (MP-27)
- Tritan Pillow Block Bearings