Shop All Pillow Block Bearings
Tritan
Pillow Block Bearing, Ball, 2" Bore
Mfr # HCP211-32
Zoro # G9446552
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2"
- Shaft Locking Type Eccentric Locking Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # HCP211-32
- Zoro # G9446552
- UPC # 888569021526
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2" |
Overall Length | 8.622 in |
Overall Height | 4.921 in |
Overall Width | 2.811 in |
Bolt Size | 5/8 in |
Mounting Bolt Size | 5/8 in |
Mount Hole Center-to-Center Width | 6 23/32 in |
Bore Diameter Tolerance | +/- 0.0009 in |
Base Width | 2.362 in |
Mount Hole Center-to-Center Length | 6 23/32 in |
Center Height | 2 15/64 in |
Base Height | 0.905 in |
Bore Diameter | 2 in |
Description
Pillow Block Bearing, Base Height 0.905 in, Base Width 2.362 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height 2 15/64 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 6 23/32 in, Mount Hole Center-to-Center Width 6 23/32 in, Mount Type Bolt-Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSAIR Tubing, Outside 1/2" dia., 232 psi, 9 ft. L (1012A17 04 00)
- GATES Truflex V-Belts, 3L270 (3L270)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 300 psi (SHL-N-375)
- SKF SKF 207, Max Type Ball Brgs, SKF 207 (207)
- TRITAN Pillow Block Bearing, Ball, 3/4" Bore (HCPK204-12)
- TRITAN Pillow Block Bearing, Ball, 30mm Bore (UCP206-30MM)
- TRITAN Pillow Block Bearing, Ball, 45mm Bore (UCP209-45MM)
- TRITAN Pillow Block Bearing, Ball, 1-1/4" Bore (HCP207-20)
- TRITAN Pillow Block Bearing , Ball, 25mm Bore (UCP205-25MM)
- TRITAN Pillow Block Bearing, Ball, 1-3/16" Bore (UCPK206-19)
- DODGE Setscrew Ball Bearings, SC , Tapped Base Pillow Blocks, TB-SC-115 (124478 TB-SC-115)
- Tritan Pillow Block & Flange Bearings