Shop All Pillow Block Bearings
Tritan
Pillow Block Bearing, Ball, 2-3/4" Bore
Mfr # UCP214-44
Zoro # G9447706
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
- Bolt Hole Center-to-Center 8.2656"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UCP214-44
- Zoro # G9447706
- UPC # 888569055293
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2.75" |
Overall Length | 10.472 in |
Bolt Size | 3/4 in |
Overall Width | 2.937 in |
Overall Height | 6.141 in |
Dimension E | 1/16 in |
Base Width | 2.834 in |
Base Height | 1.063 in |
Mounting Bolt Size | 3/4 in |
Center Height | 3.125 in |
Bore Diameter Tolerance | +/- 0.0009 in |
Mount Hole Center-to-Center Width | 8 17/64 in |
Bore Diameter | 2 3/4 in |
Mount Hole Center-to-Center Length | 8 17/64 in |
Description
Pillow Block Bearing, Base Height 1.063 in, Base Width 2.834 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/4 in, Bore Type Cylindrical, Center Height 3.125 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 8 17/64 in, Mount Hole Center-to-Center Width 8 17/64 in, Mount Type Bolt-Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Vibrator Motor, 1/200 HP, 1550 RPM, 115 V (71732461M)
- CONTINENTAL 3/4" x 10' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZU07530-10-11)
- DIXON Legris In-Line Flow Control Valve, 1/4" (77705600)
- PARKER Outlet Hose Assembly (931937)
- TRITAN Pillow Block Bearing, Ball, 2-11/16" Bore (UCP214-43)
- TRITAN Pillow Block Bearing, Ball, 1" Bore (HCP205-16)
- TRITAN High Temperature Pillow Block Unit, Wide Inner Rng Insert, Set Scrw, 2.000-in. Bre, 2.5 Bre Cntr H (UCP211-32HT)
- TRITAN Pillow Block Bearing, Ball, 2-3/16" Bore (UCP211-35)
- TRITAN Pillow Block Bearing, Ball, 1-3/16" Bore (HCP206-19)
- TRITAN Pillow Block Bearing, Ball, 1" Bore (SAP205-16G)
- DODGE 204 Intermediate Duty Value Line Pillow Block Ball Bearing Unit, 3/4 in Bore (123580)
- Tritan Pillow Block & Flange Bearings