Shop All Pillow Block Bearings
Tritan
Pillow Block Bearing, Ball, 2-1/8" Bore
Mfr # UCP211-34
Zoro # G9447602
product price: $68.29
/ea
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
- Bolt Hole Center-to-Center 6.7343"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UCP211-34
- Zoro # G9447602
- UPC # 888569055156
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2.125" |
Overall Width | 2.189 in |
Overall Height | 4.921 in |
Bolt Size | 5/8 in |
Dimension E | 2 5/32 in |
Overall Length | 8.622 in |
Bore Diameter | 2 1/8 in |
Mount Hole Center-to-Center Width | 6 23/32 in |
Center Height | 2.5 in |
Base Height | 0.905 in |
Mount Hole Center-to-Center Length | 6 23/32 in |
Mounting Bolt Size | 5/8 in |
Bore Diameter Tolerance | +/- 0.0008 in |
Base Width | 2.362 in |
Description
Pillow Block Bearing, Base Height 0.905 in, Base Width 2.362 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 1/8 in, Bore Type Cylindrical, Center Height 2.5 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 6 23/32 in, Mount Hole Center-to-Center Width 6 23/32 in, Mount Type Bolt-Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Brg, Drawn Cup, Bore 0.591 In. (HK1512)
- EATON AEROQUIP Hose Adapter, 1/8", NPTF, 1/8", NPTF (259-2091-2-2)
- PARKER Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Double Acting (1.06DSR01.00)
- SCOTSMAN Scotsman-Bin Drive Mo (12-2677-21)
- TRITAN Pillow Block Bearing, Ball, 2" Bore (UCP211-32)
- TRITAN Pillow Block Bearing, Ball, 2-3/16" Bore (UCP211-35)
- TRITAN Pillow Block Bearing, Ball, 55mm Bore (UCP211-55MM)
- TRITAN Pillow Block Bearing, Ball, 2-3/4" Bore (UCP214-44)
- TRITAN Pillow Block Bearing, Ball, 1-1/4" Bore (UCPK207-20)
- TRITAN Pillow Block Bearing, Ball, 2-3/8" Bore (UCP212-38)
- CLESCO PBCM-BS-143 Pillow Block Bearing (PBCM-BS-143)
- Tritan Pillow Block & Flange Bearings