Shop All Pillow Block Bearings
Tritan
Pillow Block Bearing, Ball, 15/16 in Bore
Mfr # UCP205-15
Zoro # G1948768
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 5/16 in
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # UCP205-15
- Zoro # G1948768
- UPC # 888569054746
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 5/16 in |
Overall Height | 2.795 in |
Overall Width | 1.342 in |
Dimension E | 3 1/2 in |
Overall Length | 5.511 in |
Bolt Size | 3/8 in |
Bore Diameter Tolerance | +/- 0.0007 in |
Mount Hole Center-to-Center Width | 4 1/8 in |
Center Height | 1 27/64 in |
Mount Hole Center-to-Center Length | 4 1/8 in |
Bore Diameter | 15/16 in |
Base Height | 0.59 in |
Base Width | 1.496 in |
Mounting Bolt Size | M10 |
Description
Pillow Block Bearing, Base Height 0.59 in, Base Width 1.496 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 15/16 in, Bore Type Cylindrical, Center Height 1 27/64 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 4 1/8 in, Mount Hole Center-to-Center Width 4 1/8 in, Mount Type Bolt-Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Spher Bearing, 1.0000in Bore dia., GEZ-2RS (45GY19)
- U.S. MOTORS Motor, 1/3, 3/4 HP, 1075 rpm, 115/208-230V (M055AYZ3660015B)
- TRITAN Pillow Block Bearing, Ball, 2-3/16" Bore (UCP211-35)
- OETIKER Hose Clamp 2-Ear M12.5-15 SS (HC2E-0150-SS/B)
- TRITAN Pillow Block Bearing, Ball, 2-11/16" Bore (UCP214-43)
- TRITAN Pillow Block Bearing, Ball, 15/16" Bore (UCPK205-15)
- TRITAN Pillow Block Bearing, Ball, 1" Bore (SAP205-16G)
- TRITAN Pillow Block Bearing, Ball, 2-3/8" Bore (UCP212-38)
- TRITAN Pillow Block Bearing, Ball, 1-7/16" Bore (UCPK207-23)
- TRITAN Pillow Block Bearing, Ball, 3/4" Bore (SBP204-12G)
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (SAS 1 7/16)
- Tritan Pillow Block & Flange Bearings