Shop All Pillow Block Bearings
Tritan
Pillow Block Bearing, Ball, 15/16" Bore
Mfr # UCPK205-15
Zoro # G9563881
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
- Bolt Hole Center-to-Center 4.1339"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UCPK205-15
- Zoro # G9563881
- UPC # 888569053596
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 0.9375" |
Overall Width | 0.563 in |
Bolt Size | 3/8 in |
Dimension E | 2 7/8 in |
Overall Height | 2.677 in |
Overall Length | 5.511 in |
Base Width | 1.496 in |
Bore Diameter | 15/16 in |
Mount Hole Center-to-Center Length | 4 1/8 in |
Base Height | 0.59 in |
Mount Hole Center-to-Center Width | 4 1/8 in |
Center Height | 1 19/64 in |
Mounting Bolt Size | M10 |
Description
Pillow Block Bearing, Base Height 0.59 in, Base Width 1.496 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 15/16 in, Bore Type Cylindrical, Center Height 1 19/64 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 4 1/8 in, Mount Hole Center-to-Center Width 4 1/8 in, Mount Type Bolt-Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 56C Frame, 3,450 Nameplate RPM (CL3515)
- ZORO SELECT Hose Clamp, 2-1/4 to 3-1/4 In, SAE 44, PK10 (360030044070)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, 7/8-14, El (2062-12-10S)
- NATIONAL Manual Trans Output Shaft Seal, 472439 (472439)
- TRITAN Pillow Block Bearing, Ball, 7/8" Bore (UCPK205-14)
- TRITAN Pillow Block Bearing, Ball, 1" Bore (UCPK205-16)
- TRITAN Pillow Block Bearing, Ball, 1-7/16" Bore (UCPK207-23)
- TRITAN Pillow Block Bearing, Ball, 3/4" Bore (SAP204-12G)
- TRITAN Pillow Block Bearing, Ball, 1-1/2" Bore (UCP208-24)
- TRITAN Pillow Block Bearing, Ball, 1-15/16" Bore (UCP210-31)
- SEALMASTER MP Series Pillow Block Ball Bearing Unit, 2-3/16 in Bore, 6-9/16 to 7-15/16 in L Bolt Center-to-Center (701873)
- Tritan Pillow Block Bearings