Shop All Pillow Block Bearings
Tritan
Pillow Block Bearing, Ball, 1" Bore
Mfr # UCPK205-16
Zoro # G9563872
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
- Bolt Hole Center-to-Center 4.1339"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UCPK205-16
- Zoro # G9563872
- UPC # 888569053602
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1" |
Overall Length | 5.511 in |
Overall Height | 2.795 in |
Bolt Size | 3/8 in |
Dimension E | 2 7/8 in |
Overall Width | 1.342 in |
Mount Hole Center-to-Center Length | 4 1/8 in |
Mounting Bolt Size | M10 |
Center Height | 1 27/64 in |
Bore Diameter | 1 in |
Base Width | 1.496 in |
Base Height | 0.59 in |
Mount Hole Center-to-Center Width | 4 1/8 in |
Description
Pillow Block Bearing, Base Height 0.59 in, Base Width 1.496 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 27/64 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 4 1/8 in, Mount Hole Center-to-Center Width 4 1/8 in, Mount Type Bolt-Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI 138-900 Manually Operated Valve, Series 1, 3/2-Way Nc, G1/8 Ports, Level, Bistable (138-900)
- SKF SKF-6203/C3, Single Row Ball Brgs, 6203C3 (6203/C3)
- INTERSTATE PNEUMATICS Double Swivel Manifold with Two 1/4 Inch Steel Automotive Couplers & One 1/4 Inch Steel Plug Kit (FS244-KA4)
- CHICAGO PNEUMATIC Plug-Throttle Valve (KF134162)
- TRITAN Pillow Block Bearing, Ball, 7/8" Bore (UCPK205-14)
- TRITAN Pillow Block Bearing, Ball, 15/16" Bore (UCPK205-15)
- TRITAN Pillow Block Bearing, Ball, 50mm Bore (UCP210-50MM)
- TRITAN Pillow Block Bearing, Ball, 3/4" Bore (HCPK204-12)
- TRITAN Pillow Block Unit, Pressed Steel, Insert, Eccentric Locking Collar, 1-in. Bore, 1.1250 Bore Center H (SBPP205-16)
- TRITAN Pillow Block Bearing , Ball, 25mm Bore (UCP205-25MM)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (YAK 1 1/4S)
- Tritan Pillow Block & Flange Bearings