Shop All Pillow Block Bearings
Tritan
Pillow Block Bearing, Ball, 1" Bore
Mfr # HCPK205-16
Zoro # G9446561
original price:
$24.79
10% off
new price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1"
- Shaft Locking Type Eccentric Locking Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # HCPK205-16
- Zoro # G9446561
- UPC # 888569020772
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1" |
Overall Height | 68 mm |
Bolt Size | 3/8 in |
Overall Length | 140 mm |
Overall Width | 44.4 mm |
Dimension E | 2 3/8 in |
Base Width | 38 mm |
Mount Hole Center-to-Center Length | 105 mm |
Bore Diameter | 25 mm |
Base Height | 15 mm |
Mount Hole Center-to-Center Width | 105 mm |
Center Height | 33.3 mm |
Mounting Bolt Size | M10 |
Description
Pillow Block Bearing, Base Height 15 mm, Base Width 38 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height 33.3 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Mount Hole Center-to-Center Length 105 mm, Mount Hole Center-to-Center Width 105 mm, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Washdown Hose Assembly, 3/4" ID x 25 ft. (CRX075-25MF-G)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1 Bore Dia., 19 # of Teeth (60BS19H X 1)
- COILHOSE PNEUMATICS F/R/L Trio 1/4" (CO 8882AAG)
- ZORO SELECT A48 Outside50.2 Pitch49.3 (42W393)
- TRITAN Pillow Block Bearing, Ball, 35mm Bore (UCP207-35MM)
- TRITAN Split Housing, Plummer Block with Seals & Stabilizing Ring, 13-in. OD, 4.875-in. Width, Cast Iron (SAF516)
- TRITAN Pillow Block Bearing, Ball, 40mm Bore (UCP208-40MM)
- TRITAN Pillow Block Bearing, Ball, 50mm Bore (UCP210-50MM)
- TRITAN Pillow Block Bearing, Ball, 2-7/16" Bore (UCP212-39)
- TRITAN Pillow Block Bearing, Ball, 2" Bore (UCP211-32)
- NTN Pillow Block Bearing, Ball, 3" Bore (UCP-3M)
- Tritan Pillow Block & Flange Bearings