Shop All Pillow Block Bearings
Tritan
Pillow Block Bearing, Ball, 1" Bore
Mfr # HCP205-16
Zoro # G9564231
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1"
- Shaft Locking Type Eccentric Locking Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # HCP205-16
- Zoro # G9564231
- UPC # 888569021243
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1" |
Overall Length | 5.511 in |
Overall Width | 1.748 in |
Bolt Size | 3/8 in |
Overall Height | 2.795 in |
Dimension E | 3 3/16 in |
Base Height | 0.59 in |
Mount Hole Center-to-Center Width | 4 1/8 in |
Bore Diameter | 1 in |
Center Height | 1 27/64 in |
Mount Hole Center-to-Center Length | 4 1/8 in |
Mounting Bolt Size | M10 |
Bore Diameter Tolerance | +/- 0.0007 in |
Base Width | 1.496 in |
Description
Pillow Block Bearing, Base Height 0.59 in, Base Width 1.496 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 27/64 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 4 1/8 in, Mount Hole Center-to-Center Width 4 1/8 in, Mount Type Bolt-Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Fixed Mount, Black, 1/2", PK20 (59896-BLK)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 56H Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (31TT13)
- ALLEN BRADLEY Ac Drive 25BD017N114 (25B-D017N114)
- ALEMITE Grease Fitting Zerk, 6mmx1 Taper Thread (A2106)
- TRITAN Pillow Block Bearing, Ball, 35mm Bore (UCP207-35MM)
- TRITAN Pillow Block Bearing, Ball, 1-5/8" Bore (UCP209-26)
- TRITAN Tapped Base Pillow Block, Domestic Dimensions, Wide Inner Ring Insert, Set Screw, 1.25-in. Bore (UCPA206-20A)
- TRITAN Pillow Block Unit, Wide Inner Ring Insert, Set Scrw, Triple Lip Seals, 2-in. Bore, 2.5 Bore Center H (UCP211-32R3)
- TRITAN Pillow Block Bearing, Ball, 5/8" Bore (UCP202-10S (40MM))
- TRITAN Pillow Block Bearing, Ball, 1" Bore (SAP205-16G)
- DAYTON Pillow Block Bearing, Ball, 1-3/16" Bore (3FCP6)
- Tritan Pillow Block & Flange Bearings