Shop All Pillow Block Bearings
Tritan
Pillow Block Bearing, Ball, 1-7/16" Bore
Mfr # HCP207-23
Zoro # G9446516
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1.4375"
- Shaft Locking Type Eccentric Locking Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # HCP207-23
- Zoro # G9446516
- UPC # 888569021380
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1.4375" |
Overall Width | 2.011 in |
Overall Height | 3.661 in |
Bolt Size | 1/2 in |
Overall Length | 6.574 in |
Dimension E | 1 3/4 in |
Mount Hole Center-to-Center Width | 5 in |
Base Width | 1.889 in |
Center Height | 1.875 in |
Bore Diameter | 1 7/16 in |
Base Height | 0.708 in |
Mounting Bolt Size | 1/2 in |
Bore Diameter Tolerance | +/- 0.0008 in |
Mount Hole Center-to-Center Length | 5 in |
Description
Pillow Block Bearing, Base Height 0.708 in, Base Width 1.889 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 1.875 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 5 in, Mount Hole Center-to-Center Width 5 in, Mount Type Bolt-Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC P202, Two Speed, Lightweight Hydraulic Hand Pump, 55 in3 Usable Oil (P202)
- NATIONAL Small Bore Metric Seals, 35X55X8-R2LS32-S (35X55X8-R2LS32-S)
- DAYTON General Purpose Farm Duty Motor, 3-Phase, 3 HP, 230/460V AC, 1,765 Nameplate RPM, 182T Frame (35Z919)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23470, Return Line, 125 micron, Outside-In (MF0577080)
- TRITAN Tapped Base Pillow Block, Domestic Dimensions, Wide Inner Ring Insert, Set Screw, 25mm Bore (UCPA205-25MMA)
- TRITAN Pillow Block Bearing, Ball, 1-3/4" Bore (UCP209-28)
- TRITAN Pillow Block Bearing, Ball, 1" Bore (HCPK205-16)
- TRITAN Split Housing, Plummer Block with Seals & Stabilizing Ring, 4 Bolt, 13-in. OD, 5-in. W, Cast Iron (FSAF517)
- TRITAN Pillow Block Bearing, Ball, 1-3/8" Bore (UCP207-22)
- TRITAN Tapped Base Pillow Block, Domestic Dimensions, Wide Inner Ring Insert, Set Screw, 1.75-in. Bore (UCPA209-28A)
- SEALMASTER Pillow Block Bearing, Ball, 5/8" Bore (NP-10)
- Tritan Pillow Block Bearings