Shop All Pillow Block Bearings
Tritan
Pillow Block Bearing, Ball, 1-5/8" Bore
Mfr # UCP209-26
Zoro # G9447505
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
- Bolt Hole Center-to-Center 5.7500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UCP209-26
- Zoro # G9447505
- UPC # 888569126856
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1.625" |
Overall Height | 4.173 in |
Bolt Size | 1/2 in |
Overall Width | 1.937 in |
Overall Length | 7.48 in |
Dimension E | 2 1/64 in |
Mounting Bolt Size | 1/2 in |
Bore Diameter Tolerance | +/- 0.0008 in |
Base Height | 0.787 in |
Base Width | 2.126 in |
Mount Hole Center-to-Center Width | 5 47/64 in |
Bore Diameter | 1 5/8 in |
Mount Hole Center-to-Center Length | 5 47/64 in |
Center Height | 2 7/64 in |
Description
Pillow Block Bearing, Base Height 0.787 in, Base Width 2.126 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 5/8 in, Bore Type Cylindrical, Center Height 2 7/64 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 5 47/64 in, Mount Hole Center-to-Center Width 5 47/64 in, Mount Type Bolt-Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Safety Series Spring Static Discharge (EZ-SD-100-1)
- DAYTON 5L510 V-Belt, 51" Outside Length, 21/32" Top Width, 1 Ribs (5L510)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 14 Stroke - 1.5 Rod (212692)
- DAYTON Mtr, 3 Ph, 1.5 HP, 1725,208-230/460, 56H, ODP (4YU39)
- TRITAN Pillow Block Bearing, Ball, 1-3/4" Bore (UCP209-28)
- TRITAN Pillow Block Bearing, Ball, 45mm Bore (UCP209-45MM)
- TRITAN Pillow Block Bearing, Ball, 1-11/16" Bore (UCP209-27)
- TRITAN Pillow Block Bearing, Ball, 35mm Bore (UCP207-35MM)
- TRITAN Pillow Block Bearing, Ball, 1-3/16" Bore (UCP206-19)
- TRITAN Pillow Block Bearing, Ball, 2-3/4" Bore (UCP214-44)
- TIMKEN Pillow Block Bearing, Ball, 1-5/8" Bore (RAS 1 5/8)
- Tritan Pillow Block & Flange Bearings