Shop All Pillow Block Bearings
Tritan
Pillow Block Bearing, Ball, 1-3/4" Bore
Mfr # HCPK209-28
Zoro # G9446613
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1.75"
- Shaft Locking Type Eccentric Locking Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # HCPK209-28
- Zoro # G9446613
- UPC # 888569020970
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1.75" |
Overall Width | 2.216 in |
Bolt Size | 1/2 in |
Dimension E | 1 5/8 in |
Overall Length | 7.44 in |
Overall Height | 4.094 in |
Base Width | 2.126 in |
Base Height | 0.787 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Center-to-Center Length | 5 47/64 in |
Mount Hole Center-to-Center Width | 5 47/64 in |
Center Height | 2 3/64 in |
Bore Diameter | 1 3/4 in |
Description
Pillow Block Bearing, Base Height 0.787 in, Base Width 2.126 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Center Height 2 3/64 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 5 47/64 in, Mount Hole Center-to-Center Width 5 47/64 in, Mount Type Bolt-Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series Deep Groove Radial Ball Brg W/Snap, 6208-2NSE9NR (6208-2NSE9NR)
- FERNCO DWV FLEX COUPL 1.5"" SCKT (P1059-150)
- QA1 Male Stud, Rod End, RH, 38mm (MCMR16S)
- KRYTOX Lubricant Oil, GPL-105, Dropper Bottle, 8 Oz. (GPL-105)
- TRITAN Split Housing, Plummer Block with Seals & Stabilizing Ring, 13-in. OD, 4.875-in. Width, Cast Iron (SAF516)
- TRITAN Pillow Block Bearing, Ball, 1-7/16" Bore (HCP207-23)
- TRITAN Pillow Block Bearing, Ball, 65mm Bore (UCP213-65MM)
- TRITAN Pillow Block Unit, Insert, Set Screw, 1.25-in. Bore, 1.8750 Bore Center H, 5.0000-in. BH to BH Cntr (SBP207-20G)
- TRITAN Pillow Block Bearing, Ball, 5/8" Bore (UCPK202-10)
- TRITAN Pillow Block Bearing, Ball, 3/4" Bore (SAP204-12G)
- DODGE Eccentric Collar Ball Bearing, SXR/SXRU Pillow Block, P2B-SXR-107 (131812 P2B SXR 107)
- Tritan Pillow Block Bearings