Shop All Pillow Block Bearings
Tritan
Pillow Block Bearing, Ball, 1-3/16" Bore
Mfr # UCPK206-19
Zoro # G9447794
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
- Bolt Hole Center-to-Center 4.7656"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UCPK206-19
- Zoro # G9447794
- UPC # 888569053633
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1.1875" |
Overall Length | 6.299 in |
Overall Width | 0.626 in |
Dimension E | 1/8 in |
Bolt Size | 7/16 in |
Overall Height | 3.149 in |
Mount Hole Center-to-Center Width | 4 3/4 in |
Base Height | 0.669 in |
Mounting Bolt Size | M12 |
Base Width | 1.732 in |
Mount Hole Center-to-Center Length | 4 3/4 in |
Center Height | 1 9/16 in |
Bore Diameter | 1 3/16 in |
Description
Pillow Block Bearing, Base Height 0.669 in, Base Width 1.732 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 1 9/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 4 3/4 in, Mount Hole Center-to-Center Width 4 3/4 in, Mount Type Bolt-Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS 5/8 in Fixed Bore 3 Groove Stepped V-Belt Pulley 2.0 in, 3.0 in, 4.0 in OD (SCA400-3X062KW)
- LOC-LINE Nozzle Rama Pack (41490)
- LOC-LINE Shield Mounting Elbow, 3/4In, PK2 (60531)
- DAYTON Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (6K938)
- TRITAN Pillow Block Bearing, Ball, 1-1/4in. Bore (UCPK206-20)
- TRITAN Tapped Base Pillow Block, Domestic Dimensions, Wide Inner Ring Insert, Set Screw, 1.75-in. Bore (UCPA209-28A)
- TRITAN Split Housing Plummer Block, 2 Bolt w/Seals & Stabilizing Rings, 16.5-in. OD, 6.5-in. W, Cast Iron (SAF522)
- TRITAN Pillow Block Bearing, Ball, 3/4" Bore (UCPK204-12)
- TRITAN Pillow Block Bearing, Ball, 1-1/4" Bore (UCP207-20)
- TRITAN Pillow Block Bearing, Ball, 5/8" Bore (UCP202-10S (40MM))
- TRITAN Pillow Block Bearing, Ball, 3/4" Bore (SBP204-12G)
- Tritan Pillow Block Bearings