Shop All Pillow Block Bearings
Tritan
Pillow Block Bearing, Ball, 1-3/16" Bore
Mfr # UCP206-19
Zoro # G9447392
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
- Bolt Hole Center-to-Center 4.7656"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UCP206-19
- Zoro # G9447392
- UPC # 888569054821
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1.1875" |
Overall Width | 1.5 in |
Overall Height | 3.307 in |
Overall Length | 6.299 in |
Dimension E | 1 9/16 in |
Bolt Size | 1/2 in |
Base Height | 0.669 in |
Bore Diameter | 1 3/16 in |
Mount Hole Center-to-Center Width | 4 3/4 in |
Center Height | 1 43/64 in |
Base Width | 1.732 in |
Mount Hole Center-to-Center Length | 4 3/4 in |
Mounting Bolt Size | 1/2 in |
Bore Diameter Tolerance | +/- 0.0008 in |
Description
Pillow Block Bearing, Base Height 0.669 in, Base Width 1.732 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 1 43/64 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 4 3/4 in, Mount Hole Center-to-Center Width 4 3/4 in, Mount Type Bolt-Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Gear Pump: 9-Tooth Spline Shaft, 0.48 Cid, 3626 PSI, 3600 Rpm (252217)
- DDS Shaft Seal, 50.8mm I. D., 82.55mm O. D. (50.882.5512.7TC)
- ARROW PNEUMATICS Breather Vent, 3/8" (ASP-3BV)
- OIL SAFE Mini Spout Lid, w/0.27 In Outlet, Yellow (100409)
- TRITAN Pillow Block Bearing, Ball, 1-1/4" Bore (UCP206-20)
- TRITAN Pillow Block Bearing, Ball, 1-1/8" Bore (UCP206-18)
- TRITAN Pillow Block Bearing, Ball, 30mm Bore (UCP206-30MM)
- TRITAN Pillow Block Bearing , Ball, 25mm Bore (UCP205-25MM)
- TRITAN Pillow Block Bearing, Ball, 1" Bore (HCP205-16)
- TRITAN Pillow Block Unit, Wide Inner Ring Insrt, Set Scrw, 90mm Bore, 4 Bore Center H, 10.3125-in. BH to BH (UCP218-90MM)
- NTN Pillow Block Bearing, Ball, 1-7/8" Bore (UCP-1.7/8M)
- Tritan Pillow Block Bearings