Shop All Pillow Block Bearings
Tritan
Pillow Block Bearing, Ball, 1-3/16" Bore
Mfr # HCPK206-19
Zoro # G9446577
$34.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1.1875"
- Shaft Locking Type Eccentric Locking Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # HCPK206-19
- Zoro # G9446577
- UPC # 888569020819
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1.1875" |
Dimension E | 1 9/16 in |
Overall Length | 160 mm |
Overall Width | 48.4 mm |
Bolt Size | 1/2 in |
Overall Height | 80 mm |
Bore Diameter | 30 mm |
Base Width | 44 mm |
Mount Hole Center-to-Center Length | 121 mm |
Base Height | 17 mm |
Center Height | 39.6 mm |
Mounting Bolt Size | M12 |
Mount Hole Center-to-Center Width | 121 mm |
Description
Pillow Block Bearing, Base Height 17 mm, Base Width 44 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Center Height 39.6 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Mount Hole Center-to-Center Length 121 mm, Mount Hole Center-to-Center Width 121 mm, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Bearings, Sealed, 3.00mm Bore Dia., 140 lb. (623 ZZ PRX)
- KIPP Conical Grease Nipple Angled 45°, D=R1/4, Form:B, Steel, Hexagon (K1132.1214)
- DAYTON Run Capacitor, 45 MFD, 370V, Round (2MEE3)
- ELESA Breather caps, SFP.40-1/2 NPT+F (SFP. (inch sizes))
- TRITAN Pillow Block Bearing, Ball, 1-3/16" Bore (UCP206-19)
- TRITAN Pillow Block Bearing, Ball, 2" Bore (HCPK211-32)
- TRITAN Tapped Base Pillow Block, Domestic Dimensions, Wide Inner Ring Insert, Set Screw, 30mm Bore (UCPA206-30MMA)
- TRITAN Pillow Block Bearing, Ball, 3/4" Bore (HCP204-12)
- TRITAN Pillow Block Bearing, Ball, 3-1/2" Bore (UCP218-56)
- TRITAN Pillow Block Unit, Pressed Steel, Insert, Eccentric Locking Collar, 1-in. Bore, 1.1250 Bore Center H (SBPP205-16)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, Low Base, Eccentric, #VPLE216 (VPLE216)
- Tritan Pillow Block & Flange Bearings