Shop All Pillow Block Bearings
Tritan
Pillow Block Bearing, Ball, 1-3/16" Bore
Mfr # HCP206-19
Zoro # G9446482
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1.1875"
- Shaft Locking Type Eccentric Locking Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # HCP206-19
- Zoro # G9446482
- UPC # 888569021298
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1.1875" |
Bolt Size | 1/2 in |
Overall Width | 1.905 in |
Dimension E | 1 1/8 in |
Overall Height | 3.307 in |
Overall Length | 6.299 in |
Base Height | 0.669 in |
Mount Hole Center-to-Center Width | 4 3/4 in |
Mount Hole Center-to-Center Length | 4 3/4 in |
Bore Diameter Tolerance | +/- 0.0008 in |
Base Width | 1.732 in |
Center Height | 1 43/64 in |
Mounting Bolt Size | 1/2 in |
Bore Diameter | 1 3/16 in |
Description
Pillow Block Bearing, Base Height 0.669 in, Base Width 1.732 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 1 43/64 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 4 3/4 in, Mount Hole Center-to-Center Width 4 3/4 in, Mount Type Bolt-Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 24mm, Steel (MCL-24-F)
- PARKER Valve, Air Pilot, 3 Way, 1/8 In Port (B3K0000XXC)
- MILTON M Style Recapper Plug, PK10 (731)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/2 Bore Dia., 13 # of Teeth (80BS13H X 1 1/2)
- TRITAN Pillow Block Bearing, Ball, 1-7/8" Bore (UCP210-30)
- TRITAN Pillow Block Bearing, Ball, 30mm Bore (UCP206-30MM)
- TRITAN Pillow Block Bearing, Ball, 55mm Bore (UCP211-55MM)
- TRITAN Pillow Block Bearing, Ball, 3" Bore (UCP215-48)
- TRITAN Pillow Block Bearing, Ball, 3/4" Bore (UCPA204-12A)
- TRITAN Pillow Block Bearing, Ball, 1/2" Bore (UCP201-8 (47MM))
- MOLINE BEARING Pillow Block Brg, 2 7/16in Bore, Duct Iron (49322207)
- Tritan Pillow Block & Flange Bearings